Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
EDCC5 |
CCMR5 |
Manufacturer Number |
T626-EDCC5 |
CCMR005.TXP |
Category |
Distribution Fuses -
Current Limiting
|
Distribution Fuses -
Dual Element
|
Classification |
Midget Fuses
|
Fuses & Fuse Accessories
|
UNSPSC |
39121606 - Cartridge fuses
|
39121628 - Semiconductor fuse
|
UPC/EAN/GTIN |
00782634808176 |
00079458968262 |
Weight per package |
0.01 (lbs/each) |
0.01 (lbs/each) |
Description |
EDCC5 5A 600V Class CC Time Delay Compact Fuse
Eaton Edison Edcc Fuse, Non-Indicating, 5 A, Class CC, 200 Kaic, Standard, 600 V, 300 VDC
|
CCMR5 5A 600V Class CC Dual Element Time Delay Fuse Rohs
The CCMR Series Is Ideal For Space Saving Protection Of Motors Up to 40 HP*. It Was Designed Specifically to Withstand Sustained Starting Currents Of Small Motors. The CCMR 60 Fuse Is The Smallest 60 A Fuse Available Rated At 600 V. Compared to Other Ul Listed Fuses, Class CC Fuses Are The Most Current-Limiting, Rating For Rating.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$36.69 (Each) |
$45.50 (Each) |
Carton/Reel |
$36.69 (1 Each) |
$45.50 (1 Each) |
Standard Packaging/Reel |
$366.90 (10 Each) |
$455.00 (10 Each) |
|
amperage rating |
5 A |
5 |
interrupt rating |
200 kAIC |
- |
Voltage Rating |
600 Vac, 300 Vdc |
- |
|
Description |
5A 600V CLASS CC TIME DELAY COMPACT FUSE |
5A 600V CLASS CC DUAL ELEMENT TIME DELAY FUSE ROHS |
extra long description |
EFSE EDCC5 600V CLASS CC TIME-DELAY |
L-FSE CCMR005.TXP FUSE 600V T/D CLA |
Features |
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. |
- |
Long Description |
Eaton Edison EDCC fuse, Non-indicating, 5 A, Class CC, 200 kAIC, Standard, 600 V, 300 Vdc |
The CCMR series is ideal for space saving protection of motors up to 40 hp*. It was designed specifically to withstand sustained starting currents of small motors. The CCMR 60 fuse is the smallest 60 A fuse available rated at 600 V. Compared to other UL Listed fuses, Class CC fuses are the most current-limiting, rating for rating. |
Product Type |
600V Class CC Time-Delay |
Fuse 600V T/D Class CC 5A Rohs |
Special Features |
Non-Indicating |
Time-Delay |
|
class |
Class CC |
- |
dimensions |
1.5000 IN X 0.4100 IN X 0.4100 IN |
- |
media |
Yes |
- |
|
Brand |
MORRIS PRODUCTS |
Littelfuse |
Manufacturers Part Number |
EDCC5 |
CCMR005.TXP |
sub brand |
- |
POWR-GARD CCMR Series |
|
Category Description |
MIDGET FUSES |
Fuses & Fuse Accessories |
Type |
FUSE |
CLASS CC |
|
Application |
Datacenters - Facilities: Critical Power |
motors & branch circuit |
standard |
UL Listed,CSA Certified,CE Marked,RoHS Compliant |
248-4 Class CC |