Item Comparison: EI600WC, SS721Z

Item

EI600WC - Digital 7DAY Timer WH - Intermatic

EI600WC
Digital 7DAY Timer WH

$86.75 Each

$520.50 (6 Each)

QTY:
Each
Add
SS721Z - White 7DAY Astro Wall Timer 3-Way 16A 120/277V - Nsi

SS721Z
White 7DAY Astro Wall Timer 3-Way 16A 120/277V

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 5 0
All Stores 22 0
Vendor Intermatic Nsi
Catalog Number EI600WC SS721Z
Manufacturer Number EI600WC SS721Z
Category Timer Controls - Electronic Time Switches Enhanced Commodity Codes - Wiring Devices
Classification Time Clocks Time Clocks
UNSPSC N/A 39121523 - Timer controls
UPC/EAN/GTIN 00078275101418 00786261140272
Weight per package 0.25 (lbs/each) 0.39 (lbs/each)
Description EI600WC Digital 7DAY Timer WH
Timer, 24 H Time Setting Mode, 1 No Contact Form, 120 to 127 V Ac;12 to 28 V DC, 20 A, 1 Pole, White (Wall Plate), +32 °F Operating Temperature, +122 °F Operating Temperature, 1.8125 X 1.75 X 4.125 In Size, 0.25 LB
SS721Z White 7DAY Astro Wall Timer 3-Way 16A 120/277V
Tork 7 Day Digital Astronomic In-Wall Time Switch Applications: Outdoor Security Lighting, Interior Lights For Lived-In Look, Fans and Motors, Appliances Features: Color: White Scheduling: 10 On and Off Pairs Of Set Points For Individual Programs On Each Day Of The Week. 11 Day Groups Speed Programming Minimum Setting Is 1 Minute. Astronomic: Sunset and Sunrise Times Are Adjustable From 10 Degrees - 60 Degrees Northern or Southern Latitudes. Can Be Individually Offset +/- 1-240 Minutes For Earlier or Later
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $86.75 (Each) $0.00 (Each)
Carton/Reel $86.75 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $520.50 (6 Each) $0.00 (1 Each)
amperage rating 15/20 -
Current Rating 20 A -
Phase - Single Phase
Poles 1 1
Voltage Rating 120 to 127 V ac;12 to 28 V dc -
Wattage 5,540 -
Color White (Wall Plate) -
Size 1.8125 x 1.75 x 4.125 in;46 x 44.5 x 104.8 mm H=5.00 - W=3.00
Description DIGITAL 7DAY TIMER WH WHITE 7DAY ASTRO WALL TIMER 3-WAY 16A 120/277V
extra long description INT-MAT EI600WC 7-Day Heavy-Duty Pr TORK SS721Z Astro Wall Sw Timer 120
Features Highly versatile Heavy-Duty Timers are ideal for any application that requires a simple or complex ON/OFF schedule, regardless of load. No neutral connection is required. -
Long Description Timer, 24 h Time Setting Mode, 1 NO Contact Form, 120 to 127 V ac;12 to 28 V dc, 20 A, 1 Pole, White (Wall Plate), +32 °F Operating Temperature, +122 °F Operating Temperature, 1.8125 x 1.75 x 4.125 in Size, 0.25 lb Tork 7 Day Digital Astronomic In-Wall Time Switch APPLICATIONS: Outdoor security lighting, interior lights for lived-in look, fans and motors, appliances FEATURES: COLOR: White SCHEDULING: 10 ON and OFF pairs of set points for individual programs on each day of the week. 11 day groups speed programming Minimum setting is 1 minute. ASTRONOMIC: Sunset and sunrise times are adjustable from 10 degrees - 60 degrees Northern or Southern latitudes. Can be individually offset +/- 1-240 minutes for earlier or later
Product Type Timer Astro Wall SW Timer 120/277V White W/N
Short Description Timer Controls:Electronic In-Wall Timers, 24 h Time Setting Mode, White -
Special Features Easy to Program for 24-Hour or 7-Day Load Control White 7 Day Astronomic In Wall Time Switch
action 1 x SPST SPST
Base - Wall Plate
Contact Configuration 1 NO -
Contact Form 1 NO -
Contact Rating 20 AMP @ 120 - 277 VAC (Resistive Heater), 15 AMP @ 120 VAC (Tungsten Incandescent), 6 AMP @ 208 - 277 VAC (Tungsten Incandescent), 16 AMP @ 120 - 277 VAC (Ballast Magnetic), 4 AMP @ 12 VDC (DC Loads), 2 AMP @ 28 VDC (DC Loads) 120-277 VAC
Maximum Operating Temperature +122 °F;+50 °C -
Minimum Operating Temperature +32 °F;0 °C -
motor power 1 HP @ 120 VAC, 2 HP @ 240 VAC -
Standards Met CCSAUS Certified;California Title 24 Compliant;HVACR;Title Ca 20 Listed -
Time Setting Mode 24 h -
Timing Range 1 MIN - 7 DAYS 7 DAY
Brand Intermatic Inc. NSi
Manufacturers Part Number EI600WC SS721Z
Category Description TIME CLOCKS TIME CLOCKS
Type Digital In-Wall 7-Day Astronomic 7 Day Astronomic In Wall Time Switch
Status - Inactive
Weight 0.25 lb -
Application Incandescent Lighting;Fluorescent Lighting;HVACR;CFL Lighting;LED Lighting;Entryway Lighting;Deck Light Controls;Landscape Light Controls;Attic Fans;Pumps;Hallway Lighting;Small Commercial Signage and Store Lighting NSI
Enclosure - Single Gang Wall Plate
environmental conditions - 32 to + 104 F
Frequency Rating - 50-60 Hz
Mounting WALL MOUNT Single Gang Wall Plate
Operating Temperature +32 to +122 DEG F, 0 to +50 DEG C 32 to + 104 F
standard cCSAus Certified, California TITLE 24 Compliant, HVACR, Title CA 20 Listed cULus
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat