Item Comparison: CPX2X4AL08SWW7M2, EPANL2440L40K

Item

CPX2X4AL08SWW7M2 - 2X4 Led Flat Panel Kelvin/Lumen Select 35K/4K/5K - Lithonia Lighting

CPX2X4AL08SWW7M2
2X4 Led Flat Panel Kelvin/Lumen Select 35K/4K/5K

$133.00 Each

$266.00 (2 Each)

QTY:
Each
Add
EPANL2440L40K - *Delisted* 39W 2X4 Led FLT PNL 40K 4000LM - Lithonia Lighting

EPANL2440L40K
*Delisted* 39W 2X4 Led FLT PNL 40K 4000LM

$110.99 Each

$110.99 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,676 37
Vendor Lithonia Lighting Lithonia Lighting
Catalog Number CPX2X4AL08SWW7M2 EPANL2440L40K
Manufacturer Number CPX 2X4 ALO8 SWW7 M2 EPANL2440L40K
Category Enhanced Commodity Codes - Lighting Led Architectural & Specificat - Led Surface Architectural & SP
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39112102 - Light emitting diode LED optic lighting 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00193048542844 00190887602715
Weight per package 13.5 (lbs/each) 22.4 (lbs/each)
Description CPX2X4AL08SWW7M2 2X4 Led Flat Panel Kelvin/Lumen Select 35K/4K/5K
The 2 FT. X 4 FT. CPX Panel From Lithonia Lighting Is The Perfect Choice For A Quality Led Panel At An Affordable Price. The Smooth, Even Lens Projects A Crisp and Clean Aesthetic. This CPX Configuration Offers Adjustable Light Output (Alo) For The Option Of 3800-6200 Lumens and Switchable White (SWW) For Three Color Temperature In One - 35/40/50K CCT. CPX Is The Perfect Choice For Budget-Conscious School, Commercial Office, or Small Retail Footprint Projects.
EPANL2440L40K *Delisted* 39W 2X4 Led FLT PNL 40K 4000LM
Led Edge-Lit Flat Panel, 120 to 277 V, 38.9 W, Aluminum, White, 4000 K, >80, 60000 H Average Life, Dimmable, 4351 LM Brightness (Lumens), 2 FT Length, 4 FT Width, 2.19 In Height, 24.25 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $133.00 (Each) $110.99 (Each)
Carton/Reel $133.00 (1 Each) $110.99 (1 Each)
Standard Packaging/Reel $266.00 (2 Each) $110.99 (1 Each)
connection Hardwired -
Lamp Included Yes -
Lamp Type LED - Dynamic LED
Material Steel Aluminum
Shape Rectangular -
Voltage Rating 120-277 120 to 277 v
Wattage 51 39
Color White White
Color Rendering Index - >80
color rendering index (cri) 80 -
color temperature 3500 ,4000 ,5000 ,Variable 4000 K
Finish Semi-Gloss -
Lens Color WHITE -
Style Traditional -
Height 1.7 2.19 in;55.5 mm
Length 47.8 2 ft
Size 47.875x23.875x1.68 -
Width 23.8 4 ft
Construction New Construction,Remodel -
Description 2X4 LED FLAT PANEL KELVIN/LUMEN SELECT 35K/4K/5K *DELISTED* 39W 2X4 LED FLT PNL 40K 4000LM
extra long description LITH CPX 2X4 ALO8 SWW7 M2 LED Flat -
Features Contractor Select The EPANL is a visually stunning, ultra low-profile, easy to install luminaire. The fully luminous lens provides a glare free solution that creates a comfortable environment. Dimming capabilities allow you to create the right amount of light for the space or task and networked control options aid in meeting energy codes and qualifying for rebates. EPANL is ideal for healthcare, retail, schools, offices and other commercial applications.
Long Description The 2 ft. x 4 ft. CPX panel from Lithonia Lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. This CPX configuration offers Adjustable Light Output (ALO) for the option of 3800-6200 lumens and Switchable White (SWW) for three color temperature in one - 35/40/50K CCT. CPX is the perfect choice for budget-conscious school, commercial office, or small retail footprint projects. LED Edge-Lit Flat Panel, 120 to 277 V, 38.9 W, Aluminum, White, 4000 K, >80, 60000 h Average Life, Dimmable, 4351 lm Brightness (Lumens), 2 ft Length, 4 ft Width, 2.19 in Height, 24.25 lb
Product Type Flat Panel Flat Panel
Short Description - LED Flat Panel, 38.9 W, Aluminum
Special Features - The Epanl Is a Visually Stunning, Low Profile, Easy to Install Luminaire. the Fully Luminous Lens Provides a Glare Free Solution Creating a Very Comfortable Environment. Add in Standard 0-10v Dimming and You Can Create the Right Amount of Light for the S
average life 60 60000 h
Brightness (Lumens) - 4351 lm
dimensions 47.875 x 23.875 x 1.68 -
dimmable - Yes
Fixture Type Flat Panel Flat Panel
Hardware Yes -
includes - Integral T-Bar Clip
ip rating - IP5X
lumens 4000 ,5000 ,6000 ,Switchable 4,351
media Yes -
package quantity - 26 PL;1 CT
pallet quantity - 13
Power Source Hardwired -
Standards Met - CSA Certified;IC Rated;DLC Listed Premium
Total Wattage - 38.9 W
Warranty 5 -
Brand Lithonia Lighting Lithonia Lighting
Manufacturers Part Number CPX 2X4 ALO8 SWW7 M2 EPANL 24 40L 40K
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type Flat Panel Flat Panel
aperture size 2x4 -
Manufacturer Status - Inactive
Weight - 24.25 lb
Application Education,Government,Hospitality,House of Worship,Offices & Banks,Residential,Retail Education;Healthcare;Offices & Banks;Retail
environmental conditions Indoor -
Mounting Recessed,Surface,Suspended -
standard CSADLC Premium,DLC Standard CSA, DLC Standard, IC, IP5X
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat