Item Comparison: BM2, ESG1

Item

BM2 - SPRG Unv Plastic Grommet - Eaton B-Line Series

BM2
SPRG Unv Plastic Grommet

$1.0297 Each

$102.97 (100 Each)

QTY:
Each
Add
ESG1 - Poly Eth. Metal Stud Grommet - Nvent Caddy

ESG1
Poly Eth. Metal Stud Grommet

$0.8855 Each

$88.55 (100 Each)

QTY:
Each
Add
Nacogdoches 0 36
All Stores 9,184 2,712
Vendor Eaton B-Line Series Nvent Caddy
Catalog Number BM2 ESG1
Manufacturer Number BM2 ESG1
Category Channel, Strut & Fittings - Channel & Strut Fittings Anchor and Fasteners - Anchors & Fasteners
Classification Strut Channel Box Support
UNSPSC 39121311 - Electrical fittings 39131603 - Grommet edging
UPC/EAN/GTIN 00781011049263 00782856510000
Weight per package 0.02 (lbs/each) 0.0099 (lbs/each)
Description BM2 SPRG Unv Plastic Grommet
Universal Grommet, Plastic, Pre-Galvanized, Yellow, 0.02 LB/Ea
ESG1 Poly Eth. Metal Stud Grommet
Metal Stud Grommet, Polyethylene Material
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.03 (Each) $0.89 (Each)
Carton/Reel $1.03 (1 Each) $88.55 (100 Each)
Standard Packaging/Reel $102.97 (100 Each) $88.55 (100 Each)
Material Plastic Polyethylene
Color Yellow -
Finish Pre-Galvanized -
Construction TWO PIECE -
Description SPRG UNV PLASTIC GROMMET POLY ETH. METAL STUD GROMMET
extra long description B-LINE BM2 UNIVERSAL GROMMET NVENT EFS ESG1 GROMMET,STUD
Long Description Universal Grommet, Plastic, Pre-Galvanized, Yellow, 0.02 lb/EA Metal Stud Grommet, Polyethylene Material
Product Type Universal Grommet Grommet, Stud
Short Description Universal Grommet, Plastic, Pre-Galvanized Metal Stud Grommet, Polyethylene
similar brands Unistrut -
Special Features BM1 Snaps Into Standard 1-11/32" Diameter Holes Inmetal Studs from 25 Ga. to 16 Ga.;Universal BM2 Provides 360° Protection;Fits All Factory Punched Metalstud Holes;Protects wire Insulationin Accordance With NEC Article 300.4(B) (1) GROMMET,STUD
for use with - Datacom and Low Voltage;Electrical;HVAC;Plumbing and Refrigeration
package quantity 100 BX 100 CT
Made in USA yes yes
Brand EATON B-LINE SERIES nVent CADDY
Manufacturers Part Number BM2 ESG1
sub brand Fasteners CADDY
Category Description STRUT CHANNEL BOX SUPPORT
Type Metal Stud Grommet, Universal Through Stud Cable/Conduit Supports
Weight 0.02 lb/EA -
Application FASTENERS,MISCELLANEOUS FASTENERS,All Factory Punched Metal Stud Holes Electrical Fixing and Fastening; Datacom and Low Voltage; HVAC, Plumbing and Refrigeration
Mounting RBLG-3604 -
standard UL (CANADA AND US) None
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat