Item Comparison: ET310, ET300

Item

ET310 - Digital Circuit Breaker Finder W/Gfci Outlettester - Klein Tools

ET310
Digital Circuit Breaker Finder W/Gfci Outlettester

$57.77 Each

$346.62 (6 Each)

QTY:
Each
Add
ET300 - Digital Circuit Breaker Finder - Klein Tools

ET300
Digital Circuit Breaker Finder

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 5 0
All Stores 157 1
Vendor Klein Tools Klein Tools
Catalog Number ET310 ET300
Manufacturer Number ET310 ET300
Category Testers & Meters - Testers & Accessories Enhanced Commodity Codes - Tools & Testers
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC 41111917 - Digital testers 41111917 - Digital testers
UPC/EAN/GTIN 00092644692406 00092644693021
Weight per package 0.625 (lbs/each) 0.2 (lbs/each)
Description ET310 Digital Circuit Breaker Finder W/Gfci Outlettester
The Klein Tools ET310 Circuit Breaker Finder With Integrated Gfci Outlet Tester Is A Digital Circuit Breaker Finder Used to Locate The Correct Circuit Breaker In A Panel to Which An Electrical Outlet or Fixture Is Connected. The Transmitter Is Connected to The Electrical Outlet or Fixture In The Circuit While The Receiver Is Used to Scan The Breakers In The Circuit Panel. The Transmitter Also Features A Gfci Outlet Tester.
ET300 Digital Circuit Breaker Finder
Digital Circuit Breaker Finder, 90 to 120 V, 1 X 9 V Battery Capacity, Battery Powered, Battery Included, Audible/Visual Indication, 2-9/32 In Height, 6 In (Receiver);2.797 In (Transmitter) Length, 2 In (Receiver);1-891 In (Transmitter) Width, 0.2 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $57.77 (Each) $0.00 (Each)
Carton/Reel $57.77 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $346.62 (6 Each) $0.00 (1 Each)
Material PC & PC-ABS housing and electronic components -
Height - 2-9/32 in;23 mm
Length - 6 in (Receiver);152.4 mm (Receiver);2.797 in (Transmitter);71 mm (Transmitter)
Overall Length 10.96" (27.8 cm) (With Transmitter docked in Receiver) Receiver: 6.00" (15.2 cm); Transmitter: 2.8" (7.1 cm)
Width - 2 in (Receiver);50.8 mm (Receiver);1-891 in (Transmitter);48 mm (Transmitter)
Description DIGITAL CIRCUIT BREAKER FINDER W/GFCI OUTLETTESTER DIGITAL CIRCUIT BREAKER FINDER
extra long description KLEIN ET310 Digital Circuit Breaker -
Features The Klein Tools ET310 Circuit Breaker Finder with Integrated GFCI Outlet Tester is a digital circuit breaker finder used to locate the correct circuit breaker in a panel to which an electrical outlet or fixture is connected. The Transmitter is connected to the electrical outlet or fixture in the circuit while the receiver is used to scan the breakers in the circuit panel. The Transmitter also features a GFCI outlet tester. Quickly, accurately, and automatically find the corresponding circuit breaker of any 120V standard electrical outlet with this digital circuit breaker finder. The flashing arrow indicator lets you quickly identify when you've got a hit. The strong transmitter reaches up to 1000 feet. The auto power-off feature saves battery life and gives you one less thing to worry about.
Long Description The Klein Tools ET310 Circuit Breaker Finder with Integrated GFCI Outlet Tester is a digital circuit breaker finder used to locate the correct circuit breaker in a panel to which an electrical outlet or fixture is connected. The Transmitter is connected to the electrical outlet or fixture in the circuit while the receiver is used to scan the breakers in the circuit panel. The Transmitter also features a GFCI outlet tester. Digital Circuit Breaker Finder, 90 to 120 V, 1 x 9 V Battery Capacity, Battery Powered, Battery Included, Audible/Visual Indication, 2-9/32 in Height, 6 in (Receiver);2.797 in (Transmitter) Length, 2 in (Receiver);1-891 in (Transmitter) Width, 0.2 lb
Product Type Digital Circuit Breaker Finder Digital Circuit Breaker Finder
Short Description - Digital Circuit Breaker Finder, For Powered Circuit, 29/32 in;23 mm H
Special Features Transmitter docks in Receiver Transmitter integrated GFCI outlet tester in receiver Transmitter docks in Receiver Transmitter integrated GFCI outlet tester in receiver
battery capacity - 1 x 9 V
Battery Included - Yes
for use with - Powered Circuit
included Transmitter, Receiver, User Manual, and 9V Battery for Receiver (1) 9V Transmitter Battery
includes - 9V Transmitter Battery;Light Socket Adapter;Alligator Clip Assembly
Indication Type - Audible/Visual
media Yes Yes
Overall Height 2.16" (5.5 cm) (With Transmitter docked in Receiver) 0.91" (2.3 cm)
Overall Width 1.39" (3.5 cm) (With Transmitter docked in Receiver) Receiver: 2" (5.1 cm); Transmitter: 1.89" (4.8 cm)
package quantity 1 1 ct
Power Source - Battery
Standards Met - cULus Listed
Voltage 12 to 600 V AC/DC -
Brand Klein Tools Klein Tools
Manufacturers Part Number ET310 ET300
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type Electronic Tester Electronic Tester
Manufacturer Status - Inactive
Status - Inactive
Weight 7.2 oz. (204 g) 0.2 lb;0.09 kg
Application Locate Circuit Breakers in Panel, Test GFCI Devices Digital Circuit Breaker Finder
standard CATII 120V CATII 120V
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat