Item Comparison: EYS216, EYS216

Item

EYS216 - 3/4" Male & Female Hub Vert/Horizontal Seal Off - Eaton

EYS216
3/4" Male & Female Hub Vert/Horizontal Seal Off

$52.28 Each

$261.40 (5 Each)

QTY:
Each
Add
EYS216 - 3/4" Male & Female Hub Vert/Horizontal Seal Off - Appleton

EYS216
3/4" Male & Female Hub Vert/Horizontal Seal Off

$34.80 Each

$1,740.00 (50 Each)

QTY:
Each
Add
Nacogdoches 14 0
All Stores 2,293 146
Vendor Eaton Appleton
Catalog Number EYS216 EYS216
Manufacturer Number EYS216 EYS216
Category Steel - Sealing Bodies Steel - Sealing Bodies
Classification Hazardous Location Fittings Hazardous Location Fittings
UNSPSC 39131708 - Electrical conduit fitting body 39121311 - Electrical fittings
UPC/EAN/GTIN 00782274380209 00781381621168
Weight per package 1.15 (lbs/each) 2.08 (lbs/each)
Description EYS216 3/4" Male & Female Hub Vert/Horizontal Seal Off
Conduit Seal Body, 3/4 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 2 Cu.In (Vertical);2 Cu.In (Horizontal) Capacity, 1 Hub, 3/4 In Hub Size, Horizontal Mount/Vertical Mount, 1.15 LB/Ea
EYS216 3/4" Male & Female Hub Vert/Horizontal Seal Off
Conduit Seal Body, 3/4 In Trade Size, Epoxy Powder Coated Dichromate Zinc Electro-Plated, Gray, Male X Female Connection, 3/4 In Hub Size, 3.69 In Length, 1.5 In Width, Horizontal Mount/Vertical Mount, 2.08 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $52.28 (Each) $34.80 (Each)
Carton/Reel $261.40 (5 Each) $174.00 (5 Each)
Standard Packaging/Reel $261.40 (5 Each) $1,740.00 (50 Each)
connection Male Threaded, Female Threaded Tapered MNPT X Tapered FNPT
Material - Grayloy-Iron
Number of Hubs 1 -
Color - Gray
Finish Electro-Galvanized with Aluminum Acrylic Painted Epoxy Powder Coated Dichromate Zinc Electro-Plated
Hub Size 3/4 in 3/4 in
Length - 3.69 in;93.7 mm
Size - 3/4
Width - 1.5 in;38.1 mm
Description 3/4" MALE & FEMALE HUB VERT/HORIZONTAL SEAL OFF 3/4" MALE & FEMALE HUB VERT/HORIZONTAL SEAL OFF
extra long description CRS-H EYS216 3/4 NPT MALE/FEM CST I APP EYS216 3/4 MALE SEAL-OFF
Features Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper- -
Long Description Conduit Seal Body, 3/4 in Trade Size, Electro-Galvanized with Aluminum Acrylic Painted, Male x Female Connection, 2 cu.in (Vertical);2 cu.in (Horizontal) Capacity, 1 Hub, 3/4 in Hub Size, Horizontal Mount/Vertical Mount, 1.15 lb/EA Conduit Seal Body, 3/4 in Trade Size, Epoxy Powder Coated Dichromate Zinc Electro-Plated, Gray, Male x Female Connection, 3/4 in Hub Size, 3.69 in Length, 1.5 in Width, Horizontal Mount/Vertical Mount, 2.08 lb/EA
Product Type Conduit Seal Body 3/4 Male Seal-Off
Short Description Conduit Seal Body, 3/4 in, Electrogalvanized with Aluminum Acrylic Painted, Vertical Mount Conduit Seal Body, 3/4 in, Epoxy Powder Coated Dichromate Zinc Electroplated
Special Features Explosionproof;Dust Ignitionproof;Rain Tight For preventing passage of gases, vapors or flames from one portion of conduit system to another; Required in Class I, Division 1 and 2 locations within 18 IN of enclosures containing apparatus that may cause arcs, sparks or high temperatures; Required in Class I, Division 1 and 2 locations where 2 IN or larger conduit enters enclosure, fitting housing terminals, splices or taps; Required in Class I, Division 1 and 2 locations at the boundary where conduit leaves classified location; Required in Class I, Di
body type Conduit Seal Conduit Seal
Connection Type Male x Female Male x Female
dimensions 1.5000 IN X 1.5000 IN X 3.6900 IN -
Enclosure Type Class I Div 1 and 2 Group C D;Class II Div 1 and 2 Group E F G;Class III Class I Group A B C D;Class II Group E F G;Class III
for use with Conduit System Threaded Rigid Metal Conduit and IMC
Mounting Type Horizontal Mount/Vertical Mount Horizontal Mount/Vertical Mount
package quantity 5 CT 50 PK;5 CT
Standards Met UL 1203;CSA C22.2;NEC/CEC EYS1-3;NEC/CEC 11-31;NEC/CEC 16-36;NEC/CEC 116-316;NEC/CEC EYS41-101;NEC/CEC 416-1016;NEC/CEC EYS29;NEC/CEC 4-014;NEC/CEC 46-0146;NEC/CEC EZS1-8;NEC/CEC 16-86 UL MA
Made in USA yes yes
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number EYS216 EYS216
sub brand - UNILETS
Category Description HAZARDOUS LOCATION FITTINGS HAZARDOUS LOCATION FITTINGS
Type Conduit sealing fitting EYS Series 25 PCT Fill Vertical And Horizontal Sealing Fitting With Removable Nipple
Trade Size 3/4 in 3/4 in
Weight 1.15 lb/EA 2.08 lb/EA
Application Hazardous Location Hazardous Location
Capacity 2 cu.in (Vertical);2 cu.in (Horizontal) -
Enclosure Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III -
standard UL 886, CSA C22.2 UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat