Item Comparison: EYS51, EYS516

Item

EYS51 - 1-1/2" Male & Female Hub Vert/Horizontal Seal Off - Eaton

EYS51
1-1/2" Male & Female Hub Vert/Horizontal Seal Off

$199.90 Each

$399.80 (2 Each)

QTY:
Each
Add
EYS516 - 1-1/2" Male & Female Hub Vert/Horizontal Seal Off - Eaton

EYS516
1-1/2" Male & Female Hub Vert/Horizontal Seal Off

$228.92 Each

$228.92 (1 Each)

QTY:
Each
Add
Nacogdoches 0 4
All Stores 16 168
Vendor Eaton Eaton
Catalog Number EYS51 EYS516
Manufacturer Number EYS51 EYS516
Category Steel - Sealing Bodies Steel - Sealing Bodies
Classification Hazardous Location Fittings Hazardous Location Fittings
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274379302 00782274276991
Weight per package 3.53 (lbs/each) 4.05 (lbs/each)
Description EYS51 1-1/2" Male & Female Hub Vert/Horizontal Seal Off
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, Group B Rated, 1-1/2"
EYS516 1-1/2" Male & Female Hub Vert/Horizontal Seal Off
Conduit Seal Body, 1-1/2 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 10-3/4 Cu.In (Vertical);12-1/4 Cu.In (Horizontal) Capacity, 1 Hub, 1-1/2 In Hub Size, Horizontal Mount/Vertical Mount, 4.05 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $199.90 (Each) $228.92 (Each)
Carton/Reel $399.80 (2 Each) $228.92 (1 Each)
Standard Packaging/Reel $399.80 (2 Each) $228.92 (1 Each)
connection Female Threaded, Female Threaded Male Threaded, Female Threaded
Number of Hubs - 1
Finish Electrogalvanized With Aluminum Acrylic Painted Electro-Galvanized with Aluminum Acrylic Painted
Hub Size - 1-1/2 in
Description 1-1/2" MALE & FEMALE HUB VERT/HORIZONTAL SEAL OFF 1-1/2" MALE & FEMALE HUB VERT/HORIZONTAL SEAL OFF
extra long description CRS-H EYS51 1 1/2 NPT FEM CST IRON CRS-H EYS516 1 1/2 NPT MALE/FEM IRO
Features Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper- EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions.
Long Description Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, Group B rated, 1-1/2" Conduit Seal Body, 1-1/2 in Trade Size, Electro-Galvanized with Aluminum Acrylic Painted, Male x Female Connection, 10-3/4 cu.in (Vertical);12-1/4 cu.in (Horizontal) Capacity, 1 Hub, 1-1/2 in Hub Size, Horizontal Mount/Vertical Mount, 4.05 lb/EA
Product Type 1 1/2 NPT Fem CST Iron Vert/Horz Seal FT Conduit Seal Body
Short Description - Conduit Seal Body, 1-1/2 in, Male & Femail Hub Vert/Horizontal
Special Features Horizontal/Vertical Position Explosionproof;Dust Ignitionproof;Rain Tight
body type - Conduit Seal
Connection Type - Male x Female
dimensions 2.4400 IN X 2.4400 IN X 5.5000 IN 2.4400 IN X 2.4400 IN X 5.5000 IN
Enclosure Type - Class I Div 1 and 2 Group C D;Class II Div 1 and 2 Group E F G;Class III
for use with - Conduit System
Mounting Type - Horizontal Mount/Vertical Mount
package quantity - 1 ct
Standards Met - UL 1203;CSA C22.2;NEC/CEC EYS1-3;NEC/CEC 11-31;NEC/CEC 16-36;NEC/CEC 116-316;NEC/CEC EYS41-101;NEC/CEC 416-1016;NEC/CEC EYS29;NEC/CEC 4-014;NEC/CEC 46-0146;NEC/CEC EZS1-8;NEC/CEC 16-86
Made in USA - yes
Brand EATON CROUSE-HINDS SERIES Cooper Crouse-Hinds
Manufacturers Part Number EYS51 EYS516
Category Description HAZARDOUS LOCATION FITTINGS HAZARDOUS LOCATION FITTINGS
Type Conduit sealing fitting Conduit sealing fitting
Trade Size - 1-1/2 in
Weight - 4.05 lb/EA
Application Ind Facilities & Factories - Industrial Facilities/Factories - Other Hazardous Location
Capacity - 10-3/4 cu.in (Vertical);12-1/4 cu.in (Horizontal)
Enclosure Class I Div 1 2 Group B C D, Class Ii Div 1 2 Group E F G, Class Iii Class I Div 1 2 Group B C D, Class Ii Div 1 2 Group E F G, Class Iii
standard UL 886, CSA C22.2 UL 886, CSA C22.2
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat