Item Comparison: GWPBQ2060PR, EZB2060RBS

Item

GWPBQ2060PR - Nema 12/3R Enclosure PRL1A/2A 20X60 - Eaton

GWPBQ2060PR
Nema 12/3R Enclosure PRL1A/2A 20X60

$470.18 Each

$470.18 (1 Each)

QTY:
Each
Add
EZB2060RBS - Ez Box Stocking 20 Wide X 60 High - Eaton

EZB2060RBS
Ez Box Stocking 20 Wide X 60 High

$22.50 Each

$180.00 (8 Each)

QTY:
Each
Add
Nacogdoches 0 7
All Stores 108 686
Vendor Eaton Eaton
Catalog Number GWPBQ2060PR EZB2060RBS
Manufacturer Number GWPBQ2060PR EZB2060RBS
Category Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Lighting Panelboards - Lighting Panelboard Boxes
Classification Panelboard Boxes, Covers, Latches, Directories Panelboard Boxes, Covers, Latches, Directories
UNSPSC 39121305 - Weatherproof boxes 39121303 - Electrical boxes
UPC/EAN/GTIN 00782116064038 00782116895953
Weight per package 122 (lbs/each) 54 (lbs/each)
Description GWPBQ2060PR Nema 12/3R Enclosure PRL1A/2A 20X60
Eaton Pow-R-Xpress Nema 12/3R Enclosure PRL1A/2A 20X60
EZB2060RBS Ez Box Stocking 20 Wide X 60 High
Panelboard Box, 60.00 In Overall Height, Vertical Mount, 20 In Overall Width, 5.75 In Overall Depth, 5 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $470.18 (Each) $22.50 (Each)
Carton/Reel $470.18 (1 Each) $22.50 (1 Each)
Standard Packaging/Reel $470.18 (1 Each) $180.00 (8 Each)
Description NEMA 12/3R ENCLOSURE PRL1A/2A 20X60 EZ BOX STOCKING 20 WIDE X 60 HIGH
extra long description ETN GWPBQ2060PR BOX STOCKING N3R EN ETN EZB2060RBS EZ Box Stocking 20 w
Features The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description Eaton Pow-R-Xpress NEMA 12/3R ENCLOSURE PRL1A/2A 20x60 Panelboard Box, 60.00 in Overall Height, Vertical Mount, 20 in Overall Width, 5.75 in Overall Depth, 5 lb/EA
Product Type Box Stocking N3R Encl PRL1A/2A 20X60 Ez Box Stocking 20 Wide X 60 High
Short Description - Panelboard Box, 60.00 in;1524 mm (H) x 20 in;508.0 mm (W) x 5.75 in;146.1 mm (D), Vertical Mount
accessory type - Panelboard Box
dimensions 60.0000 IN X 20.0000 IN X 6.5000 IN 60.0000 IN X 20.0000 IN X 6.5000 IN
for use with - Lighting
media Yes Yes
Mounting Type - Vertical Mount
Overall Depth - 5.75 in;146.1 mm
Overall Height - 60.00 in;1524 mm
Overall Width - 20 in;508.0 mm
Made in USA - yes
Brand EATON CUTLER-HAMMER Eaton
Manufacturers Part Number GWPBQ2060PR EZB2060RBS
Category Description Panelboard Boxes, Covers, Latches, Directories Panelboard Boxes, Covers, Latches, Directories
Type Accessory Accessory
Weight - 5 lb/EA
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard UL 67,NEMA Compliant UL 67,NEMA Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat