Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Tungsram |
Sylvania |
Catalog Number |
F32T8SPX35EC02 |
F032830EC0 |
Manufacturer Number |
F32T8SPX35EC02 |
FO32830ECO/21777 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168688512 |
00046135217777 |
Weight per package |
0.56 (lbs/each) |
0.42 (lbs/each) |
Description |
F32T8SPX35EC02 32W T8 48" 3500K 85 Cri
F32T8/SPX35/Eco2
|
F032830EC0 32W T8 48" 3000K 85 Cri Bi-Pin
32W, 48" Mol, T8 Octron Fluorescent Lamp, 3000K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For Is or RS Operation, Ecologic
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.80 (Each) |
$3.26 (Each) |
Carton/Reel |
$4.80 (1 Each) |
$3.26 (1 Each) |
Standard Packaging/Reel |
$172.80 (36 Each) |
$97.80 (30 Each) |
|
amperage rating |
- |
Ballast Dependent |
Lamp Type |
- |
RAPID & INSTANT START |
Shape |
- |
T8 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
32 mm |
32 |
|
Base Type |
Pin/Plug-In G13 |
Medium Bi-Pin |
Color Rendering Index |
85 |
85 |
color rendering index (cri) |
85 W |
85 |
color temperature |
3500.0 KV |
3000 k |
Finish |
- |
Phosphor Coated |
Housing Material |
Soda Lime Glass |
- |
|
Diameter |
1.0 in |
1.098 in |
Length |
72513 |
48 in |
|
Description |
32W T8 48" 3500K 85 CRI |
32W T8 48" 3000K 85 CRI BI-PIN |
extra long description |
GEL F32T8/SPX35/ECO2 68851 SLIM LIN |
SYL FO32830ECO/21777 FO32830ECO 30/ |
Long Description |
F32T8/SPX35/ECO2 |
32W, 48" MOL, T8 OCTRON fluorescent lamp, 3000K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC |
Product Type |
Linear Fluorescent Lamp |
FO32830ECO 30/CS 1/Sku |
Short Description |
48" Linear Fluorescent Lamp, Pin/Plug-In G13, T8, 85 CRI, 32 W, 4100K |
48" Linear Fluorescent Lamp, Medium 2 Pin, T8, 85 CRI, 32 W, 6500K |
|
average life |
30000.0 HR |
24000 h (3 hr on instant start);30000 h (12 hr on instant start);30000 h (3 hr on programmed rapid start);36000 h (12 hr on programmed rapid start) |
Base |
Medium Bi-Pin (G13) |
Medium Bipin |
Brightness (Lumens) |
2925 lm |
2950 lm |
bulb shape |
T8 |
T8 |
GREEN CERTIFICATION |
Yes |
- |
lumens |
2.925k lm |
- |
Minimum Operating Temperature |
+10 °C |
- |
package quantity |
36 PK |
30 CA |
start type |
Instant Start;Rapid Start |
Magnetic Rapid Start |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
TUNGSRAM |
SYLVANIA |
Manufacturers Part Number |
F32T8/SPX35/ECO2 |
FO32/830/ECO |
sub brand |
GE® |
OSRAM SYLVANIA |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
Weight |
0.56 lb/EA |
0.42 lb/EA |
|
Application |
Full Wattage |
Cove;Valance;Recessed Troffer;Strip Light Fixture |