Item Comparison: 44C, F44GUC

Item

44C - Wway 4X4 N1 SW Gate Conn - Eaton

44C
Wway 4X4 N1 SW Gate Conn

$7.66 Each

$7.66 (1 Each)

QTY:
Each
Add
F44GUC - 4X4 N1 Uni U-Conn - Nvent Hoffman

F44GUC
4X4 N1 Uni U-Conn

$9.90 Each

$158.40 (16 Each)

QTY:
Each
Add
Nacogdoches 0 14
All Stores 170 306
Vendor Eaton Nvent Hoffman
Catalog Number 44C F44GUC
Manufacturer Number 44 C F44GUC
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131711 - Wireway fitting and accessories 39131711 - Wireway fitting and accessories
UPC/EAN/GTIN 00782051109016 00783510522605
Weight per package 0.401 (lbs/each) 6.56 (lbs/each)
Description 44C Wway 4X4 N1 SW Gate Conn
Eaton B-Line Series Wireway Connector, Connector, Wireway Connector, Nema 1, Galvanized Steel, 4" X 4"
F44GUC 4X4 N1 Uni U-Conn
Universal U-Connector For Layin Wireway, Fits 4.00X4.00, Gray, Mild Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.66 (Each) $9.90 (Each)
Carton/Reel $7.66 (1 Each) $9.90 (1 Each)
Standard Packaging/Reel $7.66 (1 Each) $158.40 (16 Each)
Cover Type SCREW -
Material Steel MILD STEEL
Color - Gray
Color Code - ANSI 61
Finish PLAIN (NO FINISH) Powder Coated
Height 4.00 in 4
Width 4.00 In 2.5
Description WWAY 4X4 N1 SW GATE CONN 4X4 N1 UNI U-CONN
extra long description B-LINE 44 C WIREWAY CONNECTOR 4X4 NVENT HOF F44GUC U-Connector
Features Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. U-Connectors are used to rigidly join fittings to lay-in wireway straight sections. Top swings aside to retain the lay-in feature. One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers.
Long Description Eaton B-Line series wireway connector, Connector, Wireway connector, NEMA 1, Galvanized steel, 4" X 4" Universal U-Connector for LayIn Wireway, fits 4.00x4.00, Gray, Mild Steel
Product Type Wireway Connector 4X4 U-Connector
dimensions 4.0000 IN X 3.9300 IN X 4.0000 IN -
ip rating - IP30
Brand EATON B-LINE SERIES Nvent Hoffman
Manufacturers Part Number 44 C F44GUC
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Wireway connector U-Connector
Application Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Power Distribution
Enclosure NEMA 1, IP30 -
nema rating - 1 Indoor, electrical protection
standard UL Listed,CSA C22.2.,NEMA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat