Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Westinghouse Lighting |
Catalog Number |
F54WT5850EC0 |
703200 |
Manufacturer Number |
F54W/T5/850/ECO |
0703200 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent
|
Incandescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
N/A
|
UPC/EAN/GTIN |
00043168467629 |
00030721070327 |
Weight per package |
0.41 (lbs/each) |
0.37 (lbs/each) |
Description |
F54WT5850EC0 54W T5 48" 5000K Mini Bi-Pin 85 Cri Fluor Lamp
Fluorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 85, 30000 H Average Life, 5000 K, 54 W, 4800 LM Brightness (Lumens), Soda Lime Housing Material, 0.62 In Diameter, 45.2 In Length, Rapid, -20 °C Operating Temperature, 0.41 LB/Ea
|
703200 Wes 0703200 F54T5/850/Ho
54W T5 Linear Fluorescent Daylight Mini Bipin Base, Sleeve
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.24 (Each) |
$0.00 (Each) |
Carton/Reel |
$7.24 (1 Each) |
$0.00 (6 Each) |
Standard Packaging/Reel |
$289.60 (40 Each) |
$0.00 (24 Each) |
|
|
Base Type |
Miniature Bi-Pin (G5) |
- |
Color Rendering Index |
85 |
- |
color rendering index (cri) |
85.0 |
- |
color temperature |
5000 k |
- |
Finish |
- |
Light |
Housing Material |
Soda Lime |
- |
Style |
- |
Traditional |
|
Diameter |
0.62 in |
- |
Length |
45.2 |
- |
|
Description |
54W T5 48" 5000K MINI BI-PIN 85 CRI FLUOR LAMP |
WES 0703200 F54T5/850/HO |
extra long description |
GEL F54W/T5/850/ECO 46762 FLUORESCE |
- |
Long Description |
FLuorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 85, 30000 h Average Life, 5000 k, 54 W, 4800 lm Brightness (Lumens), Soda Lime Housing Material, 0.62 in Diameter, 45.2 in Length, Rapid, -20 °C Operating Temperature, 0.41 lb/EA |
54W T5 Linear Fluorescent Daylight Mini BiPin Base, Sleeve |
Product Type |
46762 Fluorescent |
Light Bulb |
Short Description |
FLuorescent Lamp, Miniature Bi-Pin (G5), T5, 85 CRI, 54 W |
- |
|
average life |
30000 h |
- |
Base |
Miniature Bi-Pin (G5) |
- |
Brightness (Lumens) |
4800 lm |
- |
bulb shape |
T5 |
- |
bulb type |
- |
VLX1 |
Category |
- |
Specialty Items |
lumens |
4800.0 |
- |
Minimum Operating Temperature |
-20 °C |
- |
package quantity |
40 CA |
- |
Safety Rating |
- |
UL,CSA, |
start type |
Rapid Start |
- |
|
Brand |
G.E. Lighting (Lampblst) |
Westinghouse Lighting |
Manufacturers Part Number |
F54W/T5/850/ECO |
0703200 |
|
Category Description |
Fluorescent |
INCANDESCENT |
Type |
- |
Tubular |
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
Call nearest store for Item Price
|