Item Comparison: FP54850H0EC0, F54WT5850EC0

Item

FP54850H0EC0 - 48" 54W T5HO 5000K Fluorescent Lamp - Sylvania

FP54850H0EC0
48" 54W T5HO 5000K Fluorescent Lamp

$4.84 Each

$193.60 (40 Each)

QTY:
Each
Add
F54WT5850EC0 - 54W T5 48" 5000K Mini Bi-Pin 85 Cri Fluor Lamp - Ge Traditional Lamps

F54WT5850EC0
54W T5 48" 5000K Mini Bi-Pin 85 Cri Fluor Lamp

$7.24 Each

$289.60 (40 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 662 413
Vendor Sylvania Ge Traditional Lamps
Catalog Number FP54850H0EC0 F54WT5850EC0
Manufacturer Number FP54/850/HO/ECO F54W/T5/850/ECO
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00046135209499 00043168467629
Weight per package 0.27 (lbs/each) 0.41 (lbs/each)
Description FP54850H0EC0 48" 54W T5HO 5000K Fluorescent Lamp
54W, T5 Pentron High Output (Ho) Fluorescent Lamp, 5000K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
F54WT5850EC0 54W T5 48" 5000K Mini Bi-Pin 85 Cri Fluor Lamp
Fluorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 85, 30000 H Average Life, 5000 K, 54 W, 4800 LM Brightness (Lumens), Soda Lime Housing Material, 0.62 In Diameter, 45.2 In Length, Rapid, -20 °C Operating Temperature, 0.41 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.84 (Each) $7.24 (Each)
Carton/Reel $4.84 (1 Each) $7.24 (1 Each)
Standard Packaging/Reel $193.60 (40 Each) $289.60 (40 Each)
amperage rating Ballast Dependent -
Lamp Type PROGRAMMED RAPID START -
Shape T5 -
Voltage Rating Ballast Dependent -
Wattage 54 54.0
Base Type Miniature 2 Pin Miniature Bi-Pin (G5)
Color Rendering Index 85 85
color rendering index (cri) 85 85.0
color temperature 50000 K 5000 k
Finish Phosphor Coated -
Housing Material - Soda Lime
Diameter 1.67 in 0.62 in
Length 4 ft;48 in 45.2
Description 48" 54W T5HO 5000K FLUORESCENT LAMP 54W T5 48" 5000K MINI BI-PIN 85 CRI FLUOR LAMP
extra long description SYL FP54/850/HO/ECO/20949 FP54850HO GEL F54W/T5/850/ECO 46762 FLUORESCE
Long Description 54W, T5 PENTRON high output (HO) fluorescent lamp, 5000K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC FLuorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 85, 30000 h Average Life, 5000 k, 54 W, 4800 lm Brightness (Lumens), Soda Lime Housing Material, 0.62 in Diameter, 45.2 in Length, Rapid, -20 °C Operating Temperature, 0.41 lb/EA
Product Type FP54850HOECO 40/CS 1/Sku 46762 Fluorescent
Short Description Fluorescent Lamp, Miniature 2 Pin, T5HO, 85 CRI, 54 W FLuorescent Lamp, Miniature Bi-Pin (G5), T5, 85 CRI, 54 W
Special Features COOL WHITE -
ANSI Ballast Code C78.81 – 2001 -
average life 40000 h 30000 h
Base Miniature Bipin Miniature Bi-Pin (G5)
beam angle Universal -
Brightness (Lumens) 4450 lm @ 77 °F;5000 lm @ 95 °F 4800 lm
bulb shape T5HO T5
lumens 4375 Initial Lumens at 25 Degrees C 4800.0
Maximum Operating Temperature 77 °F;95 °F -
Minimum Operating Temperature - -20 °C
package quantity 40 CA 40 CA
start type Programmed Rapid Start Rapid Start
total harmonic distortion Ballast Dependent -
Brand Sylvania (Usc) G.E. Lighting (Lampblst)
Manufacturers Part Number FP54/850/HO/ECO/20949 F54W/T5/850/ECO
sub brand OSRAM SYLVANIA -
Category Description Fluorescent Fluorescent
Type FLUORESCENT -
Weight 0.27 lb/EA 0.41 lb/EA
Application High Bay Fixture;Indirect Luminaire;Security Lighting;Signage Primary
standard ANSI C78.81 - 2001 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat