Item Comparison: F66G48, F66G48WK

Item

F66G48 - 6X6X48 N1 HC STRT SCT - Nvent Hoffman

F66G48
6X6X48 N1 HC STRT SCT

$105.59 Each

$105.59 (1 Each)

QTY:
Each
Add
F66G48WK - 6X6X48 N1 HC STRT SCT - Nvent Hoffman

F66G48WK
6X6X48 N1 HC STRT SCT

$105.59 Each

$422.36 (4 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 29 57
Vendor Nvent Hoffman Nvent Hoffman
Catalog Number F66G48 F66G48WK
Manufacturer Number F66G48 F66G48WK
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131710 - Wireway
UPC/EAN/GTIN 00783510523701 00783510529802
Weight per package 40 (lbs/each) 43.5 (lbs/each)
Description F66G48 6X6X48 N1 HC STRT SCT
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 6X6X48, Gray, Steel
F66G48WK 6X6X48 N1 HC STRT SCT
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 6X6X48, Gray, Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $105.59 (Each) $105.59 (Each)
Carton/Reel $105.59 (1 Each) $105.59 (1 Each)
Standard Packaging/Reel $105.59 (1 Each) $422.36 (4 Each)
Material MILD STEEL MILD STEEL
Color Gray Gray
Color Code ANSI 61 ANSI 61
Finish Powder Coated Powder Coated
Style Liftoff Cover no Knockouts Liftoff Cover with Knockouts
Height 6 6
Width 6 6
Description 6X6X48 N1 HC STRT SCT 6X6X48 N1 HC STRT SCT
extra long description NVENT HOF F66G48 48.00in Straight S NVENT HOF F66G48WK 48.00in Straight
Features Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts. Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Long Description Straight Section Lay-in Hinged-Cover Type 1 no KOs, 6x6x48, Gray, Steel Straight Section Lay-in Hinged-Cover Type 1 with KOs, 6x6x48, Gray, Steel
Product Type 48.00IN Straight Section 48.00IN Straight Section / Ko
ip rating IP30 IP30
Knockouts NO Yes
Brand Nvent Hoffman Nvent Hoffman
Manufacturers Part Number F66G48 F66G48WK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Straight Section Straight Section
Application Power Distribution Power Distribution
nema rating 1 Indoor, electrical protection 1 Indoor, electrical protection
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat