Nacogdoches |
19 |
0 |
All Stores |
|
|
|
Vendor |
Arlington |
Carlon |
Catalog Number |
FLBC4520BR |
E97DSB |
Manufacturer Number |
FLBC4520BR |
E97DSB |
Category |
Outlet Boxes, Covers & Hangers -
Floor Boxes & Accessories
|
Outlet Boxes, Covers & Hangers -
Floor Boxes & Accessories
|
Classification |
Floor Boxes
|
Floor Boxes
|
UNSPSC |
39121321 - Electrical Box Hardware and Accessories
|
39121307 - Floor boxes
|
UPC/EAN/GTIN |
00018997096722 |
00034481112020 |
Weight per package |
0.39 (lbs/each) |
0.375 (lbs/each) |
Description |
FLBC4520BR Brown Flip CVR W/Level Ring
Round Plastic Cover Kit, Plastic, Textured, Brown, 5.750 In Width, 5.750 In Height, 0.39 LB/Ea
|
E97DSB Plastic Duplex RCPT Brown
Floor Box Cover, Thermoplastic, Brown, 5.69 In Diameter, 0.38 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.26 (Each) |
$106.37 (Each) |
Carton/Reel |
$27.26 (1 Each) |
$1,063.70 (10 Each) |
Standard Packaging/Reel |
$272.60 (10 Each) |
$1,063.70 (10 Each) |
|
Material |
Plastic |
Thermoplastic |
|
Color |
Brown |
Brown |
Finish |
Textured |
- |
|
Diameter |
- |
5.69 in |
Height |
5.750 in |
- |
Size |
L(5.750) x W(5.750) x H(0.468) |
- |
Width |
5.750 in |
- |
|
Description |
BROWN FLIP CVR W/LEVEL RING |
PLASTIC DUPLEX RCPT BROWN |
extra long description |
ARL FLBC4520BR BROWN FLOOR BOX COVE |
ABB E97DSB DUPLEX RECEP FLR BOX CVR |
Features |
- |
Cover for Round Floor Box, Diameter 5.69 Inches, Color Brown, Non-Metallic, For use with Duplex Devices. |
Long Description |
Round Plastic Cover Kit, Plastic, Textured, Brown, 5.750 in Width, 5.750 in Height, 0.39 lb/EA |
Floor Box Cover, ThermoPlastic, Brown, 5.69 in Diameter, 0.38 lb/EA |
Product Type |
Brown Floor Box Cover |
Floor Box Cover |
Short Description |
Round Plastic Cover Kit, Plastic, Textured, Brown |
Floor Box Cover, Thermoplastic, Brown |
Special Features |
Includes gasketed cover |
High Impact Resistant |
|
for use with |
New Concrete |
Tile and Carpet Applications |
Knockouts |
- |
0 |
package quantity |
10 PK;1 CT |
10 CT |
Standards Met |
ECCN EAR99 |
UL E11461 |
|
|
Brand |
Arlington Industries |
Thomas & Betts |
Manufacturers Part Number |
FLBC4520BR |
E97DSB |
sub brand |
- |
Carlon |
|
Category Description |
FLOOR BOXES |
FLOOR BOXES |
Type |
Floor Box |
Round Floor Boxes, Covers & Accessories |
|
Weight |
0.39 lb/EA |
0.38 lb/EA |
|
Application |
New Concrete |
For tile and carpet applications |
standard |
- |
UL E11461 |