Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Arlington |
Steel City |
Catalog Number |
FLBC4520BR |
P68DRCBRN |
Manufacturer Number |
FLBC4520BR |
P 68 DRC BRN |
Category |
Outlet Boxes, Covers & Hangers -
Floor Boxes & Accessories
|
Outlet Boxes, Covers & Hangers -
Floor Boxes & Accessories
|
Classification |
Floor Boxes
|
Floor Boxes
|
UNSPSC |
39121321 - Electrical Box Hardware and Accessories
|
39121307 - Floor boxes
|
UPC/EAN/GTIN |
00018997096722 |
00785991619089 |
Weight per package |
0.39 (lbs/each) |
0.29 (lbs/each) |
Description |
FLBC4520BR Brown Flip CVR W/Level Ring
Round Plastic Cover Kit, Plastic, Textured, Brown, 5.750 In Width, 5.750 In Height, 0.39 LB/Ea
|
P68DRCBRN Brown Plastic Duplex Recp
Carpet Plate and Cover, Steel, 0.29 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.26 (Each) |
$66.51 (Each) |
Carton/Reel |
$27.26 (1 Each) |
$66.51 (1 Each) |
Standard Packaging/Reel |
$272.60 (10 Each) |
$266.04 (4 Each) |
|
|
Color |
Brown |
- |
Finish |
Textured |
- |
|
Height |
5.750 in |
- |
Length |
- |
11.4 in |
Size |
L(5.750) x W(5.750) x H(0.468) |
- |
Width |
5.750 in |
- |
|
Description |
BROWN FLIP CVR W/LEVEL RING |
BROWN PLASTIC DUPLEX RECP |
extra long description |
ARL FLBC4520BR BROWN FLOOR BOX COVE |
ABB P 68 DRC BRN CARPET CVR PL,DX R |
Features |
- |
Carpet Plate and Cover for Flush Service Floor Box, 6 Inch Diameter, Brown, PolyCarbonate, for Duplex Receptacle. |
Long Description |
Round Plastic Cover Kit, Plastic, Textured, Brown, 5.750 in Width, 5.750 in Height, 0.39 lb/EA |
Carpet Plate and Cover, Steel, 0.29 lb/EA |
Product Type |
Brown Floor Box Cover |
Carpet Plate and Cover |
Short Description |
Round Plastic Cover Kit, Plastic, Textured, Brown |
Carpet Plate and Cover, Steel |
Special Features |
Includes gasketed cover |
- |
|
for use with |
New Concrete |
68 P Floor Box |
Knockouts |
- |
0 |
package quantity |
10 PK;1 CT |
4 PK;1 CT |
Standards Met |
ECCN EAR99 |
UL E11461 |
|
|
Brand |
Arlington Industries |
Thomas & Betts |
Manufacturers Part Number |
FLBC4520BR |
P-68-DRC-BRN |
|
Category Description |
FLOOR BOXES |
FLOOR BOXES |
Type |
Floor Box |
Flush Service |
|
Weight |
0.39 lb/EA |
0.29 lb/EA |
|
Application |
New Concrete |
For use with 68 P floor box |
standard |
- |
UL E11461 |