Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Killark |
Catalog Number |
FSC1 |
FSC1 |
Manufacturer Number |
FSC1 |
FSC-1-CP |
Category |
Steel -
FS & FD Type Boxes & Covers
|
Unilets) -
FS & FD Type Boxes & Covers
|
Classification |
FS Boxes and Covers
|
Aluminum FS&FD Type Boxes & Covers
|
UNSPSC |
39121315 - Cast device box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00782274410302 |
00783936049090 |
Weight per package |
2.55 (lbs/each) |
15 (lbs/each) |
Description |
FSC1 1G FS-Dev Box, 1/2"
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, C Shape, 1/2"
|
FSC1 Cast Device Box - Shallow - Feed Thru
FSC Series Fittings - Aluminum - FSC Type Cast Device Box - Shallow -Feed Thru - Hub Size 1/2 In - Volume 18.0 Cu In - Component Pack
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$46.51 (Each) |
$0.00 (Each) |
Carton/Reel |
$232.55 (5 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$232.55 (5 Each) |
$0.00 (15 Each) |
|
Material |
Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy |
Aluminum, Copper Free (less than 4/10 of 1%) |
|
|
Depth |
- |
2" |
Height |
- |
6-3/8 |
Size |
1/2 in |
6-3/8" H x 2-7/8" W x 2" D |
Width |
- |
2-7/8 |
|
Description |
1G FS-DEV BOX, 1/2" |
CAST DEVICE BOX - SHALLOW - FEED THRU |
extra long description |
CRS-H FSC1 1/2 THRUFEED CST IRON BX |
KLRK FSC-1-CP P.O.S., FSC-1 BOX (CT |
Features |
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a |
- |
Long Description |
Eaton Crouse-Hinds series Condulet FS device box, Shallow, Feraloy iron alloy, Single-gang, C shape, 1/2" |
FSC Series Fittings - Aluminum - FSC Type Cast Device Box - Shallow -Feed Thru - Hub Size 1/2 In - Volume 18.0 Cu In - Component Pack |
Product Type |
1/2 Thrufeed CST Iron BX SGL GNG MT Lug |
P.O.S., FSC-1 Box (CTN. 15) |
Special Features |
Configuration Type FSC, With Mounting Lug and Ground Screw, Dimension 2-3/4 In Width X 1-7/8 In Depth X 6-1/32 In Height |
Tapered threads (NPT with integral bushings). Internal grounding screw. Optional mounting feet available. Single gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers (see pages F40-F42). |
|
Cable Entry |
(1) Each End |
1/2" hub |
dimensions |
6.0300 IN X 1.8800 IN X 2.7500 IN |
- |
Knockouts |
- |
NO |
number of outlet |
- |
1 |
|
Brand |
EATON CROUSE-HINDS SERIES |
Hubbell--Killark |
Manufacturers Part Number |
FSC1 |
FSC-1-CP |
series |
- |
F |
|
Category Description |
FS BOXES AND COVERS |
- |
Type |
DEVICE BOX |
DEVICE BOX |
|
Application |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes. |
Mounting |
FLUSH |
- |
standard |
UL 514, CSA C22.2, Federal Specification W-C-5860 |
UL, CSA |
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
Call nearest store for Item Price
|