Item Comparison: FFLED18, FSL25

Item

FFLED18 - 18W Led Fut FLD 50K BRZ 120-277V - Rab Lighting

FFLED18
18W Led Fut FLD 50K BRZ 120-277V

$246.87 Each

$246.87 (1 Each)

QTY:
Each
Add
FSL25 - 25W Led Flood 50K 2664LM 120-277V - Beacon_Products

FSL25
25W Led Flood 50K 2664LM 120-277V

$212.06 Each

$212.06 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 104 0
Vendor Rab Lighting Beacon_Products
Catalog Number FFLED18 FSL25
Manufacturer Number FFLED18 FSL-25
Category Enhanced Commodity Codes - Lighting Led Floodlights, Wallpacks, Bo - Led Floodlights
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111611 - Flood light 39111611 - Flood light
UPC/EAN/GTIN 00019813176048 00785988033485
Weight per package 5.73 (lbs/each) 8.3999 (lbs/each)
Description FFLED18 18W Led Fut FLD 50K BRZ 120-277V
Led Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 22 W (Input);18 W (Led), 75 W (Metal Halide), 72, 2310 LM Brightness (Lumens), 5000 K, Polyester Powder Coat, Bronze, 8-5/8 In Length, 5-1/8 In Width, 7 In Height, Swivel Arm Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 H Average Life, 5 Yr Warranty, 5.7 LB
FSL25 25W Led Flood 50K 2664LM 120-277V
N/A, Mounting Type: Knuckle (1/2 In X 14 NPS), Light Distribution: Nema 6X6 (HXV), Wattage: 25 W, 70 Cri, Light Output: 2664 LM, Voltage Rating: 120-277 Vac, Color: Dark Bronze.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $246.87 (Each) $212.06 (Each)
Carton/Reel $246.87 (1 Each) $212.06 (1 Each)
Standard Packaging/Reel $246.87 (1 Each) $212.06 (1 Each)
Current Rating 0.2 A @ 120 V;0.15 A @ 208 V;0.13 A @ 240 V;0.11 A @ 277 V -
Lamp Type - LED
Material Die-Cast Aluminum -
Voltage Rating 120 V;208 V;240 V;277 V 120-277
Wattage 22 W (Input);18 W (LED) -
Color Bronze Dark Bronze
Color Rendering Index 72 -
color temperature 5000 k -
Finish Polyester Powder Coat -
Height 7 in -
Length 8-5/8 in -
Size - 4.03 in x 7.49 in x 8.02 in
Width 5-1/8 in -
Description 18W LED FUT FLD 50K BRZ 120-277V 25W LED FLOOD 50K 2664LM 120-277V
extra long description RAB FFLED18 FUT.FLOOD 18W COOL 120V HUB-LT FSL-25 FSL LED Decor flood 2
Features Rectangular shaped LED floodlight designed to replace 70W Metal Halide. Patent Pending airflow technology ensures long LED and driver lifespan. Use for building facade lighting, sign lighting, LED landscape lighting and instant-on security lighting. -
Long Description LED Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 22 W (Input);18 W (LED), 75 W (Metal Halide), 72, 2310 lm Brightness (Lumens), 5000 K, Polyester Powder Coat, Bronze, 8-5/8 in Length, 5-1/8 in Width, 7 in Height, Swivel Arm Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 h Average Life, 5 yr Warranty, 5.7 lb N/A, Mounting Type: Knuckle (1/2 in x 14 NPS), Light Distribution: NEMA 6x6 (HxV), Wattage: 25 W, 70 CRI, Light Output: 2664 lm, Voltage Rating: 120-277 VAC, Color: Dark Bronze.
Product Type Led Flood Light FSL Led Decor Flood 25 W 120-277V
Short Description LED Flood Light, Die-Cast Aluminum, 150W, 120/208/240/277 V, Trunion -
average life 100000 h -
Brightness (Lumens) 2310 lm -
Equivalent Wattage 75 W (Metal Halide) -
Fixture Type - Floodlighting
ip rating IP66 -
lumens - 2664
Maximum Operating Temperature +104 °F;40 °C -
Minimum Operating Temperature -40 °C -
Mounting Type Swivel Arm Mount -
package quantity 1 ct -
Standards Met UL Listed;IESNA LM-79 & LM-80;DLC Listed -
Warranty 5 yr -
Brand Rab Lighting HUBBELL LIGHTING OUTDOOR
Manufacturers Part Number FFLED18 FSL-25
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type - Floodlighting
Weight 5.7 lb -
Application Building Facade Lighting;Sign Lighting;LED Landscape Lighting;Instant-On Security Lighting Manufacturing;Warehouse;Offices;Hospitality;Retail;Automotive Dealers;Educational;Healthcare
Mounting - Knuckle (1/2 in x 14 NPS)
standard - UL1598A;CSA;Wet listed;IP Rated
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat