Nacogdoches |
38 |
38 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
SPC |
Catalog Number |
GALELB112X90 |
112GL90 |
Manufacturer Number |
GALELB1-1/2X90 |
N/A |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Rigid Elbows
|
Rigid Elbows
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00784011001651 |
N/A |
Weight per package |
4.16 (lbs/each) |
0 |
Description |
GALELB112X90 1-1/2", 90D RGD Elb
Elbow, Standard Radius Type; Steel Material; Galvanized Finish; Ul 6, Csa C22.2, Ul (Canada and Us), Etl Approval; Ansi C80.1 Applicable Standard; 15 Per Carton Standard Package; 1-1/2 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle
|
112GL90 1-1/2", 90D RGD Elb
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.13 (Each) |
$29.13 (Each) |
Carton/Reel |
$29.13 (1 Each) |
$29.13 (1 Each) |
Standard Packaging/Reel |
$436.97 (15 Each) |
$29.13 (1 Each) |
|
|
|
Additional Information |
Size 1.61 Inch ID x 1.9 Inch OD |
- |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
- |
Description |
1-1/2",90D RGD ELB |
- |
extra long description |
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 15 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL |
- |
Long Description |
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; 15 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE |
- |
Product Type |
Elbow |
- |
|
Applicable Standard |
ANSI C80.1 |
- |
Bend Angle |
90 Degree |
- |
Bend Radius |
8.25 INCH |
- |
End Type |
EXTERNAL THREADED |
- |
|
Brand |
ECN-KORNS |
- |
Manufacturers Part Number |
GALELB1-1/2X90 |
- |
Model |
GALELB |
- |
|
Category Description |
RIGID ELBOWS |
RIGID ELBOWS |
Type |
STANDARD RADIUS |
- |
|
|
|
Standard Package |
15 PER CARTON |
- |
|
Approval |
UL 6, CSA C22.2, UL (Canada and US), ETL |