Item Comparison: GMA10R, GMA10R

Item

GMA10R - 10A 125V Glass Fast Acting Fuse - Edison Fuses

GMA10R
10A 125V Glass Fast Acting Fuse

$2.19 Each

$10.95 (5 Each)

QTY:
Each
Add
GMA10R - 10A 125V Fa 5X20MM Glass Fuse - Eaton

GMA10R
10A 125V Fa 5X20MM Glass Fuse

$3.02 Each

$15.10 (5 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 287 213
Vendor Edison Fuses Eaton
Catalog Number GMA10R GMA10R
Manufacturer Number GMA-10-R GMA-10-R
Category Fuses - Small Dimension Fuses Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC 39121623 - Electronic fuse 39121607 - Glass body fuses
UPC/EAN/GTIN 00051712647847 00051712647847
Weight per package 0.002 (lbs/each) 0.01 (lbs/each)
Description GMA10R 10A 125V Glass Fast Acting Fuse
Gma 10A Buss Fuse
GMA10R 10A 125V Fa 5X20MM Glass Fuse
00051712647847|0051712|051712647847|05171264784|64784|Gma 10 R|GMA10R|Gma-10-R|Gma 10A Buss Fuse|Bussman Gma 10 R|Bussman GMA10R|Bussman Gma-10-R|Bussmann Division Gma 10 R|Bussmann Division GMA10R|Bussmann Division Gma-10-R|Bussmann Gma 10 R|Bussmann GMA10R|Bussmann Gma-10-R|Cooper Bussmann Gma 10 R|Cooper Bussmann GMA10R|Cooper Bussmann Gma-10-R|Cooper Bussmann North America Elect Gma 10 R|Cooper Bussmann North America Elect GMA10R|Cooper Bussmann North America Elect Gma-10-R|Eaton Busmann Gma 10 R|Eaton
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.19 (Each) $3.02 (Each)
Carton/Reel $2.19 (1 Each) $15.10 (5 Each)
Standard Packaging/Reel $10.95 (5 Each) $15.10 (5 Each)
amperage rating - Electronic Circuits
Characteristics FAST ACTING -
connection - Non-Indicating
Current Rating 10 Amp -
interrupt rating 200 A @ 125 V ac -
Interrupting Rating 200 Amp at 125 Volt AC -
Material Glass (Body);Brass( End Cap) -
Terminal Type Ferrule -
Voltage Rating 125 Volt AC 125
Backing Material - Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color - Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style - Classroom, Open Office, Private Office, Retail
Diameter 5 Millimeter -
Length 20 Millimeter Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Overall Length 20 mm -
Size - Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Additional Information RoHS Compliant; Endcap Material Nickel Plated Brass; Application Electronic Circuit -
Commodity Description SMALL DIMENSION FUSES -
Description 10A 125V GLASS FAST ACTING FUSE 10A 125V FA 5X20MM GLASS FUSE
extra long description GLASS TUBE TYPE; 20 MILLIMETER; UL 248-14, CSA, CE, PSE APPROVAL; 125 VOLT AC VOLTAGE RATING; 5 MILLIMETER DIAMETER; 200 AMP AT 125 VOLT AC INTERRUPTING RATING; 10 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; GMA MODEL EFSE GMA-10-R GMA 10A BUSS FUSE
Long Description GMA 10A BUSS FUSE 00051712647847|0051712|051712647847|05171264784|64784|GMA 10 R|GMA10R|GMA-10-R|GMA 10A BUSS FUSE|BUSSMAN GMA 10 R|BUSSMAN GMA10R|BUSSMAN GMA-10-R|BUSSMANN DIVISION GMA 10 R|BUSSMANN DIVISION GMA10R|BUSSMANN DIVISION GMA-10-R|BUSSMANN GMA 10 R|BUSSMANN GMA10R|BUSSMANN GMA-10-R|Cooper Bussmann GMA 10 R|Cooper Bussmann GMA10R|Cooper Bussmann GMA-10-R|Cooper Bussmann North America Elect GMA 10 R|Cooper Bussmann North America Elect GMA10R|Cooper Bussmann North America Elect GMA-10-R|Eaton Busmann GMA 10 R|Eaton
Product Type Fuse Gma 10A Buss Fuse
Short Description 10 A, 125 VAC, Fast Acting Fuse -
Special Features - Low Breaking Capacity, Interrupt Rating 200 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Complaint
Connection Type Ferrule End x Ferrule End -
coverage - Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element - Non-Indicating
Fuse Speed Fast Acting -
package quantity 1 CT;5 PK -
Response Time 60 min @ 135%;2 min @ 200 % Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Standards Met UL Listed;Guide JDYX;File E19180;UL Listed;Guide JDYX2;File E19180;CSA Certified;Class 1422-01;File 53787;PSE Approval -
type of indicators - Non-Indicating
Brand Eaton
Manufacturers Part Number GMA-10-R GMA-10-R
Model GMA -
sub brand - Electronic Circuits
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type GLASS TUBE Electronic, Fast Acting
Manufacturer Status - Inactive
Application Electronic Circuits Electronic Circuits
Approval UL 248-14, CSA, CE, PSE -
Enclosure - Electronic Circuits
standard - UL 248-14, CSA, CE
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat