Item Comparison: GMA5R, GMA5R

Item

GMA5R - 5A 125V Glass Fast Acting Fuse - Edison Fuses

GMA5R
5A 125V Glass Fast Acting Fuse

$2.14 Each

$10.70 (5 Each)

QTY:
Each
Add
GMA5R - 5A 125V Fa 5X20MM Glass Fuse - Eaton

GMA5R
5A 125V Fa 5X20MM Glass Fuse

$2.93 Each

$14.65 (5 Each)

QTY:
Each
Add
Nacogdoches 15 0
All Stores 1,319 493
Vendor Edison Fuses Eaton
Catalog Number GMA5R GMA5R
Manufacturer Number GMA-5-R GMA-5-R
Category Fuses - Small Dimension Fuses Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC 39121623 - Electronic fuse 39121607 - Glass body fuses
UPC/EAN/GTIN 00051712647984 00051712647984
Weight per package 0.002 (lbs/each) 0.002 (lbs/each)
Description GMA5R 5A 125V Glass Fast Acting Fuse
Fuse, Fast Acting Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule End X Ferrule End Connection, 5 A, 125 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 20 MM Overall Length
GMA5R 5A 125V Fa 5X20MM Glass Fuse
00051712647984|0051712|051712647984|05171264798|64798|Gma 5 R|GMA5R|Gma-5-R|Gma 5A Buss Fuse|Bussman Gma 5 R|Bussman GMA5R|Bussman Gma-5-R|Bussmann Division Gma 5 R|Bussmann Division GMA5R|Bussmann Division Gma-5-R|Bussmann Gma 5 R|Bussmann GMA5R|Bussmann Gma-5-R|Cooper Bussmann Gma 5 R|Cooper Bussmann GMA5R|Cooper Bussmann Gma-5-R|Cooper Bussmann North America Elect Gma 5 R|Cooper Bussmann North America Elect GMA5R|Cooper Bussmann North America Elect Gma-5-R|Eaton Busmann Gma 5 R|Eaton Busmann GMA5R|Eaton
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.14 (Each) $2.93 (Each)
Carton/Reel $2.14 (1 Each) $14.65 (5 Each)
Standard Packaging/Reel $10.70 (5 Each) $14.65 (5 Each)
amperage rating - Electronic Circuits
Characteristics FAST ACTING -
connection - Non-Indicating
Current Rating 5 A -
interrupt rating 10000 A @ 125 V ac -
Interrupting Rating 10000 Amp at 125 Volt AC -
Material Glass (Body);Brass( End Cap) -
Terminal Type Ferrule -
Voltage Rating 125 V ac 125
Backing Material - Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color - Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style - Retail
Diameter 5.2 mm -
Length 20 Millimeter Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Overall Length 20 mm -
Size - Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Additional Information RoHS Compliant; Endcap Material Nickel Plated Brass; Application Electronic Circuit -
Commodity Description SMALL DIMENSION FUSES -
Description 5A 125V GLASS FAST ACTING FUSE 5A 125V FA 5X20MM GLASS FUSE
extra long description GLASS TUBE TYPE; 20 MILLIMETER; UL 248-14, CSA, CE, PSE APPROVAL; 125 VOLT AC VOLTAGE RATING; 5 MILLIMETER DIAMETER; 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 5 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; GMA MODEL EFSE GMA-5-R GMA 5A BUSS FUSE
Long Description Fuse, Fast Acting Fuse Speed, 60 min @ 135%;2 min @ 200 % Response Time, Ferrule End x Ferrule End Connection, 5 A, 125 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 mm Diameter, 20 mm Overall Length 00051712647984|0051712|051712647984|05171264798|64798|GMA 5 R|GMA5R|GMA-5-R|GMA 5A BUSS FUSE|BUSSMAN GMA 5 R|BUSSMAN GMA5R|BUSSMAN GMA-5-R|BUSSMANN DIVISION GMA 5 R|BUSSMANN DIVISION GMA5R|BUSSMANN DIVISION GMA-5-R|BUSSMANN GMA 5 R|BUSSMANN GMA5R|BUSSMANN GMA-5-R|Cooper Bussmann GMA 5 R|Cooper Bussmann GMA5R|Cooper Bussmann GMA-5-R|Cooper Bussmann North America Elect GMA 5 R|Cooper Bussmann North America Elect GMA5R|Cooper Bussmann North America Elect GMA-5-R|Eaton Busmann GMA 5 R|Eaton Busmann GMA5R|Eaton
Product Type Fuse Gma 5A Buss Fuse
Short Description 5 A, 125 VAC, Fast Acting Fuse -
Special Features - Low Breaking Capacity, Interrupt Rating 10 kA at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Complaint
Connection Type Ferrule End x Ferrule End -
coverage - Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element - Non-Indicating
Fuse Speed Fast Acting -
package quantity 1 CT;5 PK -
Response Time 60 min @ 135%;2 min @ 200 % Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Standards Met UL Listed;Guide JDYX;File E19180;UL Listed;Guide JDYX2;File E19180;CSA Certified;Class 1422-01;File 53787;PSE Approval -
type of indicators - Non-Indicating
Brand Edison Fuses Electronic Circuits
Manufacturers Part Number GMA-5-R GMA-5-R
Model GMA -
sub brand - Retail
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type GLASS TUBE Electronic, Fast Acting
Manufacturer Status - Inactive
Application Electronic Circuits Electronic Circuits
Approval UL 248-14, CSA, CE, PSE -
Enclosure - Electronic Circuits
standard - UL 248-14, CSA, CE
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat