Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
GMC4R |
GMC4A |
Manufacturer Number |
GMC-4-R |
GMC-4A |
Category |
Fuses -
Small Dimension Fuses
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
39121607 - Glass body fuses
|
39121607 - Glass body fuses
|
UPC/EAN/GTIN |
00051712642958 |
00051712143271 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
GMC4R 4A 250V Med TD Glass Fuse
00051712642958|0051712|051712642958|05171264295|64295|GMC 4 R|GMC4R|GMC-4-R|GMC 4A Buss Fuse|Bussman GMC 4 R|Bussman GMC4R|Bussman GMC-4-R|Bussmann Division GMC 4 R|Bussmann Division GMC4R|Bussmann Division GMC-4-R|Bussmann GMC 4 R|Bussmann GMC4R|Bussmann GMC-4-R|Cooper Bussmann GMC 4 R|Cooper Bussmann GMC4R|Cooper Bussmann GMC-4-R|Cooper Bussmann North America Elect GMC 4 R|Cooper Bussmann North America Elect GMC4R|Cooper Bussmann North America Elect GMC-4-R|Eaton Busmann GMC 4 R|Eaton Busmann GMC4R|Eaton
|
GMC4A 4A 125V Med TD Glass Fuse
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.22 (Each) |
$0.00 (Each) |
Carton/Reel |
$11.10 (5 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$11.10 (5 Each) |
$0.00 (5 Each) |
|
amperage rating |
Electronic Circuits |
Electronic Circuits |
connection |
Non-Indicating |
Non-Indicating |
Voltage Rating |
125 |
125 |
|
Backing Material |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Color |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Style |
Education, Government, Healthcare, Hospitality, Offices & Banks, Religious, Retail |
Education, Government, Healthcare, Hospitality, Offices & Banks, Religious, Retail |
|
Length |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Size |
5.20 mm Diameter X 20.00 mm Height |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
|
Description |
4A 250V MED TD GLASS FUSE |
4A 125V MED TD GLASS FUSE |
extra long description |
EFSE GMC-4-R GMC 4A BUSS FUSE |
- |
Long Description |
00051712642958|0051712|051712642958|05171264295|64295|GMC 4 R|GMC4R|GMC-4-R|GMC 4A BUSS FUSE|BUSSMAN GMC 4 R|BUSSMAN GMC4R|BUSSMAN GMC-4-R|BUSSMANN DIVISION GMC 4 R|BUSSMANN DIVISION GMC4R|BUSSMANN DIVISION GMC-4-R|BUSSMANN GMC 4 R|BUSSMANN GMC4R|BUSSMANN GMC-4-R|Cooper Bussmann GMC 4 R|Cooper Bussmann GMC4R|Cooper Bussmann GMC-4-R|Cooper Bussmann North America Elect GMC 4 R|Cooper Bussmann North America Elect GMC4R|Cooper Bussmann North America Elect GMC-4-R|Eaton Busmann GMC 4 R|Eaton Busmann GMC4R|Eaton |
- |
Product Type |
GMC 4A Buss Fuse |
GMC 4A Buss Fuse |
Special Features |
Low Breaking Capacity, Interrupt Rating 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant |
Interrupt Rating 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, Low Breaking Capacity |
|
coverage |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
element |
Non-Indicating |
Non-Indicating |
Response Time |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
type of indicators |
Non-Indicating |
Non-Indicating |
|
Brand |
Eaton |
Cooper Bussmann North America |
Manufacturers Part Number |
GMC-4-R |
GMC-4A |
sub brand |
Electronic Circuits |
Electronic Circuits |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
Electronic, Medium Time Delay |
Electronic, Medium Time Delay |
|
Manufacturer Status |
Inactive |
Inactive |
|
Application |
Electronic Circuits |
Electronic Circuits |
Enclosure |
Electronic Circuits |
Electronic Circuits |
standard |
UL 248-14, CSA, CE |
UL 248-14, CSA |
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
Call nearest store for Item Price
|