Item Comparison: GMC6R, GMC6A

Item

GMC6R - 6A 250V Med TD Glass Fuse - Eaton

GMC6R
6A 250V Med TD Glass Fuse

$2.26 Each

$11.30 (5 Each)

QTY:
Each
Add
GMC6A - 6.3A 125V Med TD Glass Fuse - Eaton

GMC6A
6.3A 125V Med TD Glass Fuse

$3.12 Each

$15.60 (5 Each)

QTY:
Each
Add
Nacogdoches 10 0
All Stores 25 0
Vendor Eaton Eaton
Catalog Number GMC6R GMC6A
Manufacturer Number GMC-6-R GMC-6A
Category Fuses - Small Dimension Fuses Enhanced Commodity Codes - Tools & Testers
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC 39121607 - Glass body fuses 39121607 - Glass body fuses
UPC/EAN/GTIN 00051712643016 00051712143295
Weight per package 0.005 (lbs/each) 0.01 (lbs/each)
Description GMC6R 6A 250V Med TD Glass Fuse
00051712643016|0051712|051712643016|05171264301|64301|GMC 6 R|GMC6R|GMC-6-R|GMC 6A Buss Fuse|Bussman GMC 6 R|Bussman GMC6R|Bussman GMC-6-R|Bussmann Division GMC 6 R|Bussmann Division GMC6R|Bussmann Division GMC-6-R|Bussmann GMC 6 R|Bussmann GMC6R|Bussmann GMC-6-R|Cooper Bussmann GMC 6 R|Cooper Bussmann GMC6R|Cooper Bussmann GMC-6-R|Cooper Bussmann North America Elect GMC 6 R|Cooper Bussmann North America Elect GMC6R|Cooper Bussmann North America Elect GMC-6-R|Eaton Busmann GMC 6 R|Eaton Busmann GMC6R|Eaton
GMC6A 6.3A 125V Med TD Glass Fuse
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.26 (Each) $3.12 (Each)
Carton/Reel $2.26 (1 Each) $3.12 (1 Each)
Standard Packaging/Reel $11.30 (5 Each) $15.60 (5 Each)
amperage rating Electronic Circuits Electronic Circuits
connection Non-Indicating Non-Indicating
Voltage Rating 125 125
Backing Material Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style Open Office, Retail Open Office, Retail
Length Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Size 5.20 mm Diameter X 20.00 mm Height Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Description 6A 250V MED TD GLASS FUSE 6.3A 125V MED TD GLASS FUSE
extra long description EFSE GMC-6-R GMC 6A BUSS FUSE EFSE GMC-6A GMC 6.3A BUSS FUSE
Long Description 00051712643016|0051712|051712643016|05171264301|64301|GMC 6 R|GMC6R|GMC-6-R|GMC 6A BUSS FUSE|BUSSMAN GMC 6 R|BUSSMAN GMC6R|BUSSMAN GMC-6-R|BUSSMANN DIVISION GMC 6 R|BUSSMANN DIVISION GMC6R|BUSSMANN DIVISION GMC-6-R|BUSSMANN GMC 6 R|BUSSMANN GMC6R|BUSSMANN GMC-6-R|Cooper Bussmann GMC 6 R|Cooper Bussmann GMC6R|Cooper Bussmann GMC-6-R|Cooper Bussmann North America Elect GMC 6 R|Cooper Bussmann North America Elect GMC6R|Cooper Bussmann North America Elect GMC-6-R|Eaton Busmann GMC 6 R|Eaton Busmann GMC6R|Eaton -
Product Type GMC 6A Buss Fuse GMC 6.3A Buss Fuse
Special Features Low Breaking Capacity, Interrupt Rating 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant Interrupt Rating 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, Low Breaking Capacity
coverage Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element Non-Indicating Non-Indicating
Response Time Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
type of indicators Non-Indicating Non-Indicating
Brand Cooper Bussmann North America
Manufacturers Part Number GMC-6-R GMC-6A
sub brand Open Office, Retail Open Office, Retail
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type Electronic, Medium Time Delay Electronic, Medium Time Delay
Manufacturer Status Inactive Inactive
Status - Inactive
Application Non-Indicating Electronic Circuits
Enclosure Electronic Circuits Electronic Circuits
standard UL 248-14, CSA, CE UL 248-14, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat