Nacogdoches |
0 |
40 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
GRT50 |
GUAT16 |
Manufacturer Number |
GRT50 |
GUAT16 |
Category |
Bodies (Condulets - Unilets) -
Miscellaneous
|
Steel -
Bodies & Covers
|
Classification |
Hub Style Boxes (Guab, Guat, Etc)
|
Hub Style Boxes (Guab, Guat, Etc)
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00781381444507 |
00782274467306 |
Weight per package |
2.76 (lbs/each) |
2.35 (lbs/each) |
Description |
GRT50 1/2" JCT Unilet
Unilets Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (3) 1/2 In GRT Hub, Cubic Capacity: 18 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 2-1
|
GUAT16 1/2" Guat Conduit Outlet Box
Conduit Outlet Box With Cover, Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover), T Body Type, 1/2 In Trade Size, Threaded Connection, Round, 3 In (Cover) Opening Size, 3 Hubs, 1/2 In Hub Size, (3) Side Hub Location, T Configuration, 3-1/2 In Width, 2 In Height, (4) Pad, 2.35 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$84.52 (Each) |
$123.67 (Each) |
Carton/Reel |
$422.60 (5 Each) |
$247.34 (2 Each) |
Standard Packaging/Reel |
$422.60 (5 Each) |
$247.34 (2 Each) |
|
Hub Location |
- |
(3) Side |
Material |
Malleable Iron |
- |
Number of Hubs |
- |
3 |
Shape |
- |
Round |
|
Finish |
- |
Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover) |
|
Height |
- |
2 in |
Hub Size |
- |
1/2 in |
Size |
1/2 |
1/2 in |
Width |
- |
3-1/2 in |
|
Construction |
- |
Explosionproof, Dust-Ignitionproof, Raintight |
Description |
1/2" JCT UNILET |
1/2" GUAT CONDUIT OUTLET BOX |
extra long description |
APP GRT50 1/2 GR UNILET |
CRS-H GUAT16 1/2 OUTL BX 3 DIA CVR |
Features |
- |
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th |
Long Description |
UNILETS Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (3) 1/2 IN GRT Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-1 |
Conduit Outlet Box with Cover, Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover), T Body Type, 1/2 in Trade Size, Threaded Connection, Round, 3 in (Cover) Opening Size, 3 Hubs, 1/2 in Hub Size, (3) Side Hub Location, T Configuration, 3-1/2 in Width, 2 in Height, (4) Pad, 2.35 lb/EA |
Product Type |
1/2 GR Unilet |
Conduit Outlet Box with Cover |
Short Description |
- |
Conduit Outlet Box with Cover, 1/2 in, T Body, Steel, 2 in Height |
Special Features |
Explosionproof, dust-ignitionproof; Malleable iron bodies have high tensile strength, ductility and provides great resistance to corrosion, impact and shock; Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity; Furnished with copperfree (4/10 of 1 PCT maximum) aluminum cover; Function as sealing fittings when used with sealing covers; Internally threaded body with externally threaded cover; Covers have pry notches for bar or wrench; Accommodate sealing, dome, hub and union |
Explosionproof;Dust Ignitionproof;Rain Tight;Threaded Cover Openings;Smooth Integral Hub Bushing Protects Conductor Insulation When Pulling |
|
body type |
- |
T |
Cable Entry |
0.50 |
(3) Side |
Connection Type |
- |
Threaded |
dimensions |
- |
5.2500 IN X 2.0000 IN X 4.3800 IN |
for use with |
- |
Hazardous Area;Wet Location |
includes |
- |
Cover |
Knockouts |
NO |
- |
Mounting Type |
- |
(4) Pad |
number of outlet |
3 |
- |
opening size |
- |
3 in (Cover) |
package quantity |
- |
2 CT |
Standards Met |
- |
NEC/CEC:Class I, Division 1 & 2, Groups B, C, D;Class II, Division 1, Groups E, F, G;Class II, Division 2, Groups F, G Class III;UL Standard: 1203;ANSI Standard: C33.27;CSA Standard: C22.2 No. 30;NEMA/EEMAC 3, 4 |
|
Brand |
Appleton |
Cooper Crouse-Hinds |
Manufacturers Part Number |
GRT50 |
GUAT16 |
sub brand |
UNILETS |
- |
|
Category Description |
HUB STYLE BOXES (GUAB, GUAT, ETC) |
HUB STYLE BOXES (GUAB, GUAT, ETC) |
Type |
OUTLET BOX |
Conduit outlet box with cover |
|
|
|
Application |
For Use With Threaded Metal Conduit |
Protect Conductors in Threaded Rigid Conduit;Act as Pull and Splice Boxes;Connect Lengths of Conduit;Change Conduit Direction;Provide Access to Conductors for Maintenance and Future System Changes;Act as Mounting Outlets for Fixtures (with Appropriate Covers);Act as Sealing Fittings (with Appropriate Covers) |
Configuration |
- |
T |
standard |
Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III |
UL 886, CSA C22.2 |