Item Comparison: HCLR5, KTKR5

Item

HCLR5 - 5A 600V Class CC Fast Acting Fuse - Eaton

HCLR5
5A 600V Class CC Fast Acting Fuse

$28.96 Each

$289.60 (10 Each)

QTY:
Each
Add
KTKR5 - 5A 600V Fa Class CC Fuse - Eaton

KTKR5
5A 600V Fa Class CC Fuse

$35.33 Each

$353.30 (10 Each)

QTY:
Each
Add
Nacogdoches 28 0
All Stores 828 354
Vendor Eaton Eaton
Catalog Number HCLR5 KTKR5
Manufacturer Number T626-HCLR5 KTK-R-5
Category Distribution Fuses - Renewable & Non-Renewable Fuses - Small Dimension Fuses
Classification Midget Fuses Midget Fuses
UNSPSC 39121606 - Cartridge fuses 39121606 - Cartridge fuses
UPC/EAN/GTIN 00782634420644 00051712420648
Weight per package 0.02 (lbs/each) 0.02 (lbs/each)
Description HCLR5 5A 600V Class CC Fast Acting Fuse
Eaton Edison HCLR Fuse, Rejection Style, 600V, 5A, 200 Kaic, Non Indicating, Fast Acting, Branch Circuit, Class CC, Melamine Tube, Nickel-Plated Brass Endcaps
KTKR5 5A 600V Fa Class CC Fuse
Eaton Bussmann Series KTK-R Fuse, Rejection Style, Specialized Circuits and Industrial Control, 5 A, Class CC, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic, Melamine Tube, Standard, 600 V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $28.96 (Each) $35.33 (Each)
Carton/Reel $28.96 (1 Each) $353.30 (10 Each)
Standard Packaging/Reel $289.60 (10 Each) $353.30 (10 Each)
amperage rating 5 A 5 A
connection - Ferrule End X Ferrule End
Current Rating 5 A 5 A
interrupt rating 200 kAIC 200 kAIC
Material Nickel-plated brass endcapsMelamine tube Melamine Tube
Voltage Rating 600 V 600 V
Diameter 0.41 in;10.3 mm 0.41 in;10.3 mm
Overall Length 1.50 in;38.1 mm 1.5 in;38.1 mm
Size - 13/32 In Diameter X 1-1/2 In Length
Description 5A 600V CLASS CC FAST ACTING FUSE 5A 600V FA CLASS CC FUSE
extra long description EFSE HCLR5 UL CLASS CC FAST ACTING BUSS KTK-R-5 CLASS CC FAST ACTING F
Features Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Long Description Eaton Edison HCLR fuse, Rejection style, 600V, 5A, 200 kAIC, Non Indicating, Fast acting, branch circuit, Class CC, Melamine tube, Nickel-plated brass endcaps Eaton Bussmann series KTK-R fuse, Rejection style, Specialized circuits and industrial control, 5 A, Class CC, Non-indicating, Ferrule end x ferrule end, 200 kAIC, Melamine tube, Standard, 600 V
Product Type Fuse Class CC Fast Acting Fuse Class CC
Short Description Fuse, 600 VAC, 5 A 5 A, 600 VAC, Fast Acting Class CC Fuse
Special Features Rejection Style Rejection Style
class Class CC Class CC
Connection Type - Ferrule End x Ferrule End
dimensions 1.0000 IN X 0.4060 IN X 0.4060 IN 0.0010 IN X 0.0010 IN X 0.0010 IN
Fuse Class Class CC Class CC
Fuse Speed Fast Acting Fast Acting
media Yes Yes
package quantity 1 CT;10 PK 10 CT
Standards Met UL Listed;STD. 248-4, Class CC, (Guide #JDDZ, File #E162363);CSA Certified;HRCI-CC, C22.2 NO. 248.4, (File #53787—Class #1422-02);CE Certified UL(R) Listed;Std. 248-4;Class CC;Guide JDDZ;File E4273;CSA(R) Certified;C22.2 NO. 248.4;File 53787;Class 1422-02;CE Certifed;RoHS Compliant
Made in USA yes yes
Brand MORRIS PRODUCTS Bussmann Fuses
Manufacturers Part Number HCLR5 KTK-R-5
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE FUSE
Weight 0.02 lb 0.02 lb
Application Ind Facilities & Factories - Facility: Safety and Security Systems Ind Facilities & Factories - Facility: Safety and Security Systems
standard CE Marked,RoHS Compliant RoHS Compliant,CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat