Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Lithonia Lighting |
Catalog Number |
HLBSL4069FS351EM |
WF4LED30K40K50K9 |
Manufacturer Number |
HLBSL4069FS351EMWR |
WF4 LED 30K40K50K 90CRI MW M6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111515 - Downlighting fixtures
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083916368 |
00191848253557 |
Weight per package |
0.51 (lbs/each) |
1.6 (lbs/each) |
Description |
HLBSL4069FS351EM 4" Led Trim 3K/4K/5K Ultra Thin Lite 716-768LM
4-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (3000K-5000K)
|
WF4LED30K40K50K9 *Delisted* 4" 10W Led Wafer 3K/4K/5K WHT 90cri
Lith WF4 Led 30K40K50K 90CRI MW M6
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.46 (Each) |
$27.97 (Each) |
Carton/Reel |
$24.46 (1 Each) |
$27.97 (1 Each) |
Standard Packaging/Reel |
$97.84 (4 Each) |
$167.82 (6 Each) |
|
amperage rating |
0.085 A at 120 V |
- |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
LED - Dynamic |
Material |
- |
Aluminum |
Shape |
- |
Round |
Voltage Rating |
120V |
120 |
Wattage |
10.1 W |
11 |
|
Color |
- |
White |
color rendering index (cri) |
- |
90 |
color temperature |
- |
0 |
Finish |
white |
Matte |
Lens Color |
- |
WHITE |
Lens Material |
- |
Polycarbonate |
Style |
(blank) |
- |
|
Height |
- |
1.1 |
Length |
- |
4.7 |
Width |
- |
4.7 |
|
Construction |
- |
Canless,New Construction,Remodel |
Description |
4" LED TRIM 3K/4K/5K ULTRA THIN LITE 716-768LM |
*DELISTED* 4" 10W LED WAFER 3K/4K/5K WHT 90CRI |
extra long description |
CLS HLBSL4069FS351EMWR 4" RD SFT LE |
- |
Features |
- |
Contractor Select |
Long Description |
4-Inch LED smooth lens downlight with plastic housing and remote driver / junction box with Selectable CCT (3000K-5000K) |
LITH WF4 LED 30K40K50K 90CRI MW M6 |
Product Type |
4" RD SFT Lens, 600LM, 30-50K, 120V, MW |
Downlight |
Special Features |
Features a round polymer trim and smooth lens |
- |
|
average life |
- |
35,000 |
dimensions |
- |
4.75 x 4.75 x 1.5 |
dimmable |
- |
Yes |
lumens |
- |
800 |
Maximum Operating Temperature |
- |
25 |
media |
- |
Yes |
pallet quantity |
- |
432 |
Power Source |
- |
Hardwired |
Socket Type |
N/A |
- |
Warranty |
- |
5 |
|
Brand |
HALO |
Lithonia Lighting |
Manufacturers Part Number |
HLBSL4069FS351EMWR |
WF4 LED 30K40K50K 90CRI MW M6 |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
HLBSL Smooth Lens Downlight |
Downlight |
|
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses |
environmental conditions |
- |
Indoor |
Mounting |
Direct Mount |
Recessed |
standard |
Energy Star Certified;IECC Compliant;Title 24 Compliant;UL Certified - Damp Location;RoHS Compliant;Showerlight;AIR-TITE (TM) Certified ASTM E283;Wet Locations Listed;LM79/LM80 Compliant;EMI/RFI per FCC 47CFR Part 15 B;California Title 24;IP44 Rated |
CSACA Title 24,JA8 |