Item Comparison: HLBSL4069FS351EM, WF4SWW590CRIMWM6

Item

HLBSL4069FS351EM - 4" Led Trim 3K/4K/5K Ultra Thin Lite 716-768LM - Halo

HLBSL4069FS351EM
4" Led Trim 3K/4K/5K Ultra Thin Lite 716-768LM

$24.46 Each

$97.84 (4 Each)

QTY:
Each
Add
WF4SWW590CRIMWM6 - 4" 9W Led Wafer 27K/3K/35K/4K/5K 650LM - Juno

WF4SWW590CRIMWM6
4" 9W Led Wafer 27K/3K/35K/4K/5K 650LM

$25.23 Each

$151.38 (6 Each)

QTY:
Each
Add
Nacogdoches 15 0
All Stores 7,830 835
Vendor Halo Juno
Catalog Number HLBSL4069FS351EM WF4SWW590CRIMWM6
Manufacturer Number HLBSL4069FS351EMWR WF4 SWW5 90CRI MW M6
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111515 - Downlighting fixtures 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083916368 00194994243465
Weight per package 0.51 (lbs/each) 1.5 (lbs/each)
Description HLBSL4069FS351EM 4" Led Trim 3K/4K/5K Ultra Thin Lite 716-768LM
4-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (3000K-5000K)
WF4SWW590CRIMWM6 4" 9W Led Wafer 27K/3K/35K/4K/5K 650LM
The 4-Inch Juno® Wafer™ Led Downlights With Switchable White Provides High-Quality Light Output and Efficiency and Features A Switch For Easy Color Temperature Adjustment, While Eliminating The Need For Recessed Housings. The Innovative Switchable White Feature Incorporates A Switch On Each Fixture For Simple Color Temperature Adjustment. Too Warm or Too Cool? Simply Toggle The Integrated Switch to Your Desired Setting (3000K Factory Default) and You Are Done! Whatever Your Application, Luminaires With Swi
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.46 (Each) $25.23 (Each)
Carton/Reel $24.46 (1 Each) $25.23 (1 Each)
Standard Packaging/Reel $97.84 (4 Each) $151.38 (6 Each)
amperage rating 0.085 A at 120 V -
Lamp Included - Yes
Lamp Type LED LED - Dynamic
Material - Aluminum
Number of Lamps - 1
Shape - Round
Voltage Rating 120V 120
Wattage 10.1 W 9
Color - White
color rendering index (cri) - 90
color temperature - 2700 ,3000 ,3500 ,4000 ,5000 ,Variable
Finish white Matte
Lens Color - WHITE
Lens Material - Polycarbonate
Style (blank) CONTEMPORARY
Height - 1.1
Length - 4.7
Width - 4.7
Construction - Canless,New Construction,Remodel
Description 4" LED TRIM 3K/4K/5K ULTRA THIN LITE 716-768LM 4" 9W LED WAFER 27K/3K/35K/4K/5K 650LM
extra long description CLS HLBSL4069FS351EMWR 4" RD SFT LE LITH WF4 SWW5 90CRI MW M6 4IN wafer
Features - Contractor Select
Long Description 4-Inch LED smooth lens downlight with plastic housing and remote driver / junction box with Selectable CCT (3000K-5000K) The 4-inch Juno® Wafer™ LED Downlights with Switchable White provides high-quality light output and efficiency and features a switch for easy color temperature adjustment, while eliminating the need for recessed housings. The innovative Switchable White feature incorporates a switch on each fixture for simple color temperature adjustment. Too warm or too cool? Simply toggle the integrated switch to your desired setting (3000K factory default) and you are done! Whatever your application, luminaires with Swi
Product Type 4" RD SFT Lens, 600LM, 30-50K, 120V, MW 4IN Wafer-Thin Led Downlight, Switchable
Special Features Features a round polymer trim and smooth lens -
average life - 50,000
dimensions - 4.7 x 1.1 x 1.1
dimmable - Yes
Hardware - Yes
lumens - 670 LM
Maximum Operating Temperature - 25
media - Yes
Power Source - Hardwired
Socket Type N/A -
Warranty - 3
Brand HALO JUNO
Manufacturers Part Number HLBSL4069FS351EMWR WF4 SWW5 90CRI MW M6
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type HLBSL Smooth Lens Downlight Downlight
aperture size - 4 in
Weight - 1
Application lighting Decorative,Hospitality,Residential,Retail,Shower
environmental conditions - Indoor,Outdoor
Mounting Direct Mount Recessed
standard Energy Star Certified;IECC Compliant;Title 24 Compliant;UL Certified - Damp Location;RoHS Compliant;Showerlight;AIR-TITE (TM) Certified ASTM E283;Wet Locations Listed;LM79/LM80 Compliant;EMI/RFI per FCC 47CFR Part 15 B;California Title 24;IP44 Rated CSAusCA Title 24,ENERGY STAR,FCC 47CFR Part 15 Consumer,JA8
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat