Item Comparison: HLBSL6099FS351EM, DLE621204KRDWH

Item

HLBSL6099FS351EM - 6" 13W Led Ultra Thin DWNLT 3K/4K/5K ~900LM - Halo

HLBSL6099FS351EM
6" 13W Led Ultra Thin DWNLT 3K/4K/5K ~900LM

$26.57 Each

$106.28 (4 Each)

QTY:
Each
Add
DLE621204KRDWH - 6" 14W Led SNP-In DWNLT 40K - Nicor Inc.

DLE621204KRDWH
6" 14W Led SNP-In DWNLT 40K

$23.53 Each

$23.53 (1 Each)

QTY:
Each
Add
Nacogdoches 601 0
All Stores 22,023 0
Vendor Halo Nicor Inc.
Catalog Number HLBSL6099FS351EM DLE621204KRDWH
Manufacturer Number HLBSL6099FS351EMWR DLE621204KRDWH
Category Enhanced Commodity Codes - Lighting Led Architectural & Specificat - Led Recessed Architectural & S
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111515 - Downlighting fixtures 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083916382 00767706136647
Weight per package 0.76 (lbs/each) 0.9 (lbs/each)
Description HLBSL6099FS351EM 6" 13W Led Ultra Thin DWNLT 3K/4K/5K ~900LM
6-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (3000K-5000K)
DLE621204KRDWH 6" 14W Led SNP-In DWNLT 40K
6IN Recess Edgelit V2 4K RND WHT
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.57 (Each) $23.53 (Each)
Carton/Reel $26.57 (1 Each) $23.53 (1 Each)
Standard Packaging/Reel $106.28 (4 Each) $23.53 (1 Each)
amperage rating 0.110A -
Lamp Type LED -
Voltage Rating 120V -
Wattage 12.6 -
Finish white -
Style (blank) -
Description 6" 13W LED ULTRA THIN DWNLT 3K/4K/5K ~900LM 6" 14W LED SNP-IN DWNLT 40K
extra long description CLS HLBSL6099FS351EMWR 6" RD SFT LE -
Long Description 6-Inch LED smooth lens downlight with plastic housing and remote driver / junction box with Selectable CCT (3000K-5000K) 6IN RECESS EDGELIT V2 4K RND WHT
Product Type 6" RD SFT Lens, 900LM, 30-50K, 120V, MW Led Downlight Fixture
Special Features Features a round polymer trim and smooth lens -
Socket Type N/A -
Brand HALO Nicor Inc.
Manufacturers Part Number HLBSL6099FS351EMWR DLE621204KRDWH
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type HLBSL Smooth Lens Downlight -
Application lighting -
Mounting Direct Mount -
standard ENERGY STAR Qualified;IECC Compliant;RoHS Compliant;California Title 24 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat