Nacogdoches |
601 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Lithonia Lighting |
Catalog Number |
HLBSL6099FS351EM |
WF6LED30K40K50K9 |
Manufacturer Number |
HLBSL6099FS351EMWR |
WF6 LED 30K40K50K 90CRI MW M6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111515 - Downlighting fixtures
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083916382 |
00191848253946 |
Weight per package |
0.76 (lbs/each) |
2.2 (lbs/each) |
Description |
HLBSL6099FS351EM 6" 13W Led Ultra Thin DWNLT 3K/4K/5K ~900LM
6-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (3000K-5000K)
|
WF6LED30K40K50K9 *Delisted* 6" 14W Led Wafer 3K/4K/5K WHT 1100LM
Lith WF6 Led 30K40K50K 90CRI MW M6
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.57 (Each) |
$31.90 (Each) |
Carton/Reel |
$26.57 (1 Each) |
$31.90 (1 Each) |
Standard Packaging/Reel |
$106.28 (4 Each) |
$191.40 (6 Each) |
|
amperage rating |
0.110A |
- |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
LED - Dynamic |
Material |
- |
Aluminum |
Shape |
- |
Round |
Voltage Rating |
120V |
120 V |
Wattage |
12.6 |
14 W |
|
Color |
- |
White |
color rendering index (cri) |
- |
90 |
color temperature |
- |
0 |
Finish |
white |
Matte |
Lens Color |
- |
WHITE |
Lens Material |
- |
Polycarbonate |
Style |
(blank) |
- |
|
Height |
- |
1.1 |
Length |
- |
6.7 |
Width |
- |
6.7 |
|
Construction |
- |
Canless,New Construction,Remodel |
Description |
6" 13W LED ULTRA THIN DWNLT 3K/4K/5K ~900LM |
*DELISTED* 6" 14W LED WAFER 3K/4K/5K WHT 1100LM |
extra long description |
CLS HLBSL6099FS351EMWR 6" RD SFT LE |
- |
Features |
- |
Contractor Select |
Long Description |
6-Inch LED smooth lens downlight with plastic housing and remote driver / junction box with Selectable CCT (3000K-5000K) |
LITH WF6 LED 30K40K50K 90CRI MW M6 |
Product Type |
6" RD SFT Lens, 900LM, 30-50K, 120V, MW |
Downlight |
Special Features |
Features a round polymer trim and smooth lens |
- |
|
dimensions |
- |
6.6 x 6.6 x 1.1 |
dimmable |
- |
Yes |
lumens |
- |
1100 |
Maximum Operating Temperature |
- |
25 |
media |
- |
Yes |
pallet quantity |
- |
450 |
Power Source |
- |
Hardwired |
Socket Type |
N/A |
- |
Warranty |
- |
5 |
|
Brand |
HALO |
Lithonia Lighting |
Manufacturers Part Number |
HLBSL6099FS351EMWR |
WF6 LED 30K40K50K 90CRI MW M6 |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
HLBSL Smooth Lens Downlight |
Downlight |
|
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
Education,Hospitality,House of Worship,Residential,Retail |
environmental conditions |
- |
Indoor |
Mounting |
Direct Mount |
Recessed |
standard |
ENERGY STAR Qualified;IECC Compliant;RoHS Compliant;California Title 24 |
CSACA Title 24,ENERGY STAR,JA8 |