Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Juno |
Catalog Number |
H99ICAT |
IC1 |
Manufacturer Number |
H99ICAT |
IC1 |
Category |
Enhanced Commodity Codes -
Lighting
|
Incandescent Architectural & S -
Incandescent Recessed Architec
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083582259 |
00661209700001 |
Weight per package |
2.25 (lbs/each) |
3 (lbs/each) |
Description |
H99ICAT 4" Insulated Ceiling, Air Tight Recessed Housing
Air Tight Recessed Housing, 50 W, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 In Width, 5-1/2 In Height, 8-1/2 In Length, Recessed Mount, 2.25 LB
|
IC1 4" Incandescent Ic Recess
The Ic-Rated Incandescent New Construction Housing Features An Air-Loc Seal to Stop Infiltration and Ex Filtration Of Air. This Reduces Heating and Cooling Costs. The Socket Is Medium Base Porcelain With A Nickel-Plated Copper Screw Shell.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$38.30 (Each) |
$45.64 (Each) |
Carton/Reel |
$38.30 (1 Each) |
$45.64 (1 Each) |
Standard Packaging/Reel |
$38.30 (1 Each) |
$45.64 (1 Each) |
|
amperage rating |
0.417 at (120V) |
- |
Ballast Type |
N/A |
- |
Lamp Type |
Incandescent (Not Included) |
Incandescent |
Material |
- |
Aluminum |
Number of Lamps |
N/A |
1 |
Shape |
- |
Round |
Voltage Rating |
120V |
120 |
Wattage |
50 W |
- |
|
Color |
- |
Unfinished |
Housing Material |
Aluminum |
- |
|
Height |
5-1/2 in |
6 |
Length |
8-1/2 in |
12.25 |
Width |
7.5 in |
13.25 |
|
Additional Information |
Galvanized Steel Die-Formed Construction |
- |
Construction |
- |
New Construction |
Description |
4" INSULATED CEILING,AIR TIGHT RECESSED HOUSING |
4" INCANDESCENT IC RECESS |
extra long description |
CLS H99ICAT 4 IN IC AIR-TITE SHLW C |
LITH IC1 4IN Incandescent New Const |
Features |
The H99ICAT is a small aperture IC AIR-TITE(TM) housing for accent and task lighting. It is designed for use in insulated ceilings where it will be in direct contact with insulation. It is an AIR-TITE(TM) housing designed to prevent air flow between living spaces and unconditioned areas. |
Contractor Select |
Long Description |
Air Tight Recessed Housing, 50 W, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 in Width, 5-1/2 in Height, 8-1/2 in Length, Recessed Mount, 2.25 lb |
The IC-rated incandescent new construction housing features an Air-Loc seal to stop infiltration and ex filtration of air. This reduces heating and cooling costs. The socket is medium base porcelain with a nickel-plated copper screw shell. |
Product Type |
4 In Ic Air-Tite SHLW Ceil 120 Line VLTG |
Housing |
Short Description |
Air Tight Recessed Housing, 50W, 120V, Aluminum |
- |
Special Features |
120V line voltage shallow ceiling housing |
- |
|
dimensions |
- |
9.125 x 6.0 x 6.125 |
Hardware |
- |
Yes |
Maximum Operating Temperature |
- |
25 |
media |
- |
Yes |
Mounting Type |
Recessed Mount |
- |
package quantity |
1 ct |
- |
Power Source |
- |
Hardwired |
Socket Type |
E26 |
- |
Standards Met |
UL/cUL Listed;ASTM-E283 |
- |
|
Brand |
HALO |
JUNO |
Manufacturers Part Number |
H99ICAT |
- |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
4" H99 Housing |
Housing |
|
|
|
Application |
lighting |
Residential |
environmental conditions |
- |
Indoor |
Mounting |
- |
Recessed |
standard |
UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Airtite |