Item Comparison: ICN2S5490CT35I, ICN2S5490CN35I

Item

ICN2S5490CT35I - (2) F54T5/Ho 120-277V Ele Bal - Advance

ICN2S5490CT35I
(2) F54T5/Ho 120-277V Ele Bal

$55.49 Each

$554.90 (10 Each)

QTY:
Each
Add
ICN2S5490CN35I - *Vendor Backlog* (2) F54/T5HO 120-277V Elec Bal - Advance

ICN2S5490CN35I
*Vendor Backlog* (2) F54/T5HO 120-277V Elec Bal

$39.12 Each

$391.20 (10 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 374 11
Vendor Advance Advance
Catalog Number ICN2S5490CT35I ICN2S5490CN35I
Manufacturer Number 501627 504480
Category Electronic Fluorescent Ballast - Electronic Linear Fluorescent Electronic Fluorescent Ballast - Electronic Linear Fluorescent
Classification Electronic Ballast Electronic Ballast
UNSPSC 39101901 - Fluorescent ballast 39101901 - Fluorescent ballast
UPC/EAN/GTIN 00781087131824 00781087124857
Weight per package 1 (lbs/each) 1 (lbs/each)
Description ICN2S5490CT35I (2) F54T5/Ho 120-277V Ele Bal
The Right Fit For Your High-Output Applications Programmed Start Operation - Helps to Extend Lamp Life In Frequent Switching Applications Such As Occupancy Sensors or Daylight Harvesting;Starting Capability At -20F - Suited For Cold Temperature Applications (54W Models Only);High-Low Switching - One Ballast Can Easily Switch From 4-Lamp to 2-Lamp Fixtures No Matter What The Conditions Require, Operating At A Variety Of Line Voltages Between 120V to 480V, Whether Located In High Ambient Temperature Environm
ICN2S5490CN35I *Vendor Backlog* (2) F54/T5HO 120-277V Elec Bal
Fluorescent Ballast, Programmed, 54 W, 277 V Ac, 1 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 1 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 441 G/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $55.49 (Each) $39.12 (Each)
Carton/Reel $55.49 (1 Each) $39.12 (1 Each)
Standard Packaging/Reel $554.90 (10 Each) $391.20 (10 Each)
Current Rating 1 A 1 A
Lamp Type T5 HO T5 HO
Number of Lamps 2 2
Voltage Rating 120-277 277 V ac
Wattage 54 W 54 W
Housing Material Metal Metal
Height 4.17 1 in
Length 14.17 in 9.5 in
Width 4.65 1.3 in
Description (2) F54T5/HO 120-277V ELE BAL *VENDOR BACKLOG* (2) F54/T5HO 120-277V ELEC BAL
extra long description ADV 501627 ELE BALLAST (2) F54T5/HO ADV 504480 ELE BALLAST (2) F54/T5HO
Features No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications. No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications.
Long Description The right fit for your high-output applications Programmed Start Operation - Helps to extend lamp life in frequent switching applications such as occupancy sensors or daylight harvesting;Starting Capability at -20F - Suited for cold temperature applications (54W models only);High-Low Switching - One ballast can easily switch from 4-lamp to 2-lamp fixtures No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environm Fluorescent Ballast, Programmed, 54 W, 277 V ac, 1 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.3 in Width, 1 in Height, 1 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 441 g/EA
Product Type Fluorescent Ballast Fluorescent Ballast
Short Description Fluorescent Ballast, Programmed Start, 54 W, 2 Lamps, 14.17" Length Fluorescent Ballast, Programmed Start, 54 W, 4 Lamps
Special Features Suitable for Outdoor Suitable for Outdoor
Ballast Factor 1 1
For Bulb Type T5 Ho T5
Output Type FIXED -
package quantity 1 PK;10 BX 1 CT;10 PK
Power Factor 0.98 0.98
Standards Met UL Listed;CSA Certified;RoHS Compliant UL Listed;CSA Certified;RoHS Compliant
start type Programmed Start Programmed Start
total harmonic distortion 10 % 10 %
Made in USA yes yes
Brand Philips Advance Philips Advance
Manufacturers Part Number ICN2S5490CT35I ICN2S5490CN35I
sub brand Centium Centium
Category Description ELECTRONIC BALLAST ELECTRONIC BALLAST
Type - Ballast
Weight 441 g/EA 441 g/EA
Application Lighting Luminaire Component -
Frequency Rating 50to60 50 Hz;60 Hz
standard CSA certificate;UL certificate;RoHS Compliant CSA certificate;UL certificate;CEC Listing;NOM certificate;RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat