Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton Power Quality |
Eaton |
Catalog Number |
INTERNET550U |
3S550 |
Manufacturer Number |
INTERNET550U |
3S550 |
Category |
Unassigned
|
Uninterruptible Power Supplies -
Uninterruptible Power Supplies
|
Classification |
N/A
|
Surge Supression Products
|
UNSPSC |
-
|
39121011 - Uninterruptible power supplies
|
UPC/EAN/GTIN |
37332211026 |
00743172034625 |
Weight per package |
0 |
7.3 (lbs/each) |
Description |
INTERNET550U 550VA 300W 120V Standby Ups - 10 X 5-15R Recp
|
3S550 7040 Nema 550VA 115/115
Light, Surge Ups Type, Desk-Mount;Wall-Mount, 120 V, 8 Outlets, 50/60 HZ, 550/330 W, 13.2 In Overall Length, 5.5 In Overall Width, 3.4 In Overall Height, 7.3 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$130.10 (Each) |
$109.69 (Each) |
Carton/Reel |
$130.10 (1 Each) |
$109.69 (1 Each) |
Standard Packaging/Reel |
$130.10 (1 Each) |
$109.69 (1 Each) |
|
|
|
Description |
550VA 300W 120V STANDBY UPS - 10 X 5-15R RECP |
7040 NEMA 550VA 115/115 |
extra long description |
- |
ETN 3S550 EATON 3S UPS |
Features |
- |
The Eaton 3S delivers premium battery backup and surge protection for up to 10 home and office devices. EcoControl functionality provides up to 30 percent greater energy savings than typical battery backups, and plug-and-play compatibility enables automatic integration. The slim 3S fits neatly under a desk, in an entertainment center or on the wall. |
Long Description |
- |
Light, Surge UPS Type, Desk-Mount;Wall-Mount, 120 V, 8 Outlets, 50/60 Hz, 550/330 W, 13.2 in Overall Length, 5.5 in Overall Width, 3.4 in Overall Height, 7.3 lb |
Product Type |
- |
Light |
Short Description |
- |
Light, Surge Type, Desk-Mount;Wall-Mount, 120 V |
Special Features |
- |
Electronic current limit. |
|
battery |
- |
Sealed, lead-acid |
dimensions |
- |
13.2000 IN X 5.5000 IN X 3.4000 IN |
includes |
- |
(1) UPS, USB Cable, User Guide |
Input Voltage Rating |
- |
120 V |
media |
- |
Yes |
Mounting Type |
- |
Desk-Mount;Wall-Mount |
Number of Outlets |
- |
8 |
Overall Height |
- |
3.4 in |
Overall Width |
- |
5.5 in |
package quantity |
- |
1 ct |
Standards Met |
- |
UL 497A/1778 |
UPS Type |
- |
Surge Type |
|
|
Brand |
Eaton Power Quality |
Eaton Power Quality |
Manufacturers Part Number |
INTERNET550U |
3S550 |
|
Category Description |
Fuses & Fuse Accessories |
SURGE SUPRESSION PRODUCTS |
Type |
- |
UPS |
|
|
Application |
- |
Other IT and Datacom - IT and Datacomm - OtherOther IT and Datacom - Other InfrastructuresWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherDatacenters - IT Space: CI and Hyper ConvergedDatacenters - IT Space: Enterprise / Server Room / Network ClosetStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals |
Frequency Rating |
- |
50/60 Hz |
standard |
- |
UL 497A ,cUL Listed ,UL 1778 ,NOM ,UL 1778 ,NOM ,Homologué cUL ,UL 497A,FCC Part 15 Class A Subpart B Sections 15.107b , 15.109b ,FCC Partie 15 Classe A Sous-partie B Sections 15.107b, 15.109b |