Item Comparison: J2038N, D2038N

Item

J2038N - Pliers, Needle Nose Side-Cutters, Stripping, 8" - Klein Tools

J2038N
Pliers, Needle Nose Side-Cutters, Stripping, 8"

$47.40 Each

$284.40 (6 Each)

QTY:
Each
Add
D2038N - Pliers, Needle Nose Side Cutters W/ Stripping 8" - Klein Tools

D2038N
Pliers, Needle Nose Side Cutters W/ Stripping 8"

$37.28 Each

$223.68 (6 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 296 76
Vendor Klein Tools Klein Tools
Catalog Number J2038N D2038N
Manufacturer Number J203-8N D203-8N
Category Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification Hand Tools Hand Tools
UNSPSC 27112134 - Longnose pliers 27112134 - Longnose pliers
UPC/EAN/GTIN 00092644721120 00092644710322
Weight per package 0.64 (lbs/each) 0.59 (lbs/each)
Description J2038N Pliers, Needle Nose Side-Cutters, Stripping, 8"
Long Nose Plier, 5/8 In Blade Length, Journeyman Handle Material, Yellow/Black (Handle), Journeyman (Handle), 8-9/16 In Overall Length, 2-5/16 In Jaw Length, 1 In Jaw Width, 0.64 LB
D2038N Pliers, Needle Nose Side Cutters W/ Stripping 8"
Long Nose Side Cut Wire Stripping Plier, 5/8 In Blade Length, Plastic Dipped Steel Handle Material, Yellow (Handle), Plastic Dipped (Handle), 8-7/16 In Overall Length, 2-5/16 In Jaw Length, 1 In Jaw Width, 9.4 Oz
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $47.40 (Each) $37.28 (Each)
Carton/Reel $47.40 (1 Each) $37.28 (1 Each)
Standard Packaging/Reel $284.40 (6 Each) $223.68 (6 Each)
Material Steel Steel
Color Yellow;Black (Handle) Yellow (Handle)
Finish Journeyman (Handle) Plastic Dipped (Handle)
Handle Color YELLOW/BLACK Yellow
Handle Material Journeyman Plastic Dipped Steel
Overall Length 8-9/16 in;217.5 mm 8-7/16 in;214.3 mm
Description PLIERS, NEEDLE NOSE SIDE-CUTTERS, STRIPPING, 8" PLIERS, NEEDLE NOSE SIDE CUTTERS W/ STRIPPING 8"
extra long description KLEIN J203-8N Long Nose Pliers Side KLEIN D203-8N Heavy Duty Pliers, Si
Features These side-cutting long-nose pliers strip 12 AWG solid insulated wire. The slim head makes working in confined areas much easier while the extended handles provide added reach and leverage. Innovative dual material Journeyman(TM) grips are more comfortable and last longer than other handles. The heavy-duty design allows for easier, more comfortable cutting. These Long Nose, Side-Cutters strip 12 AWG solid wire while the heavier design provides more cutting power. The cutting knives are induction hardened for maximum life. The long nose is great for grabbing and looping wire.
Long Description Long Nose Plier, 5/8 in Blade Length, Journeyman Handle Material, Yellow/Black (Handle), Journeyman (Handle), 8-9/16 in Overall Length, 2-5/16 in Jaw Length, 1 in Jaw Width, 0.64 lb Long Nose Side Cut Wire Stripping Plier, 5/8 in Blade Length, Plastic Dipped Steel Handle Material, Yellow (Handle), Plastic Dipped (Handle), 8-7/16 in Overall Length, 2-5/16 in Jaw Length, 1 in Jaw Width, 9.4 oz
Product Type Long Nose Plier Heavy Duty Pliers, Side Cut/Strip
Short Description Long Nose Pliers, Journeyman Long Nose Side Cut Wire Stripping Plier, Plastic Dipped Steel
Special Features Klein Tools Specializes In Making Some Of The World's Finest Pliers. These Side-Cutting Long-Nose Pliers Have A Heavier Design For Greater Cutting Power. The Extended Handles Provide Added Reach and Leverage. -
Blade Length 5/8 in;15.9 mm (Knief Length) 5/8 in;15.9 mm (Knief Length)
Handle Length 4.45" (11.3 cm) 4.03" (10.2 cm)
Jaw Length 2-5/16 in;58.7 mm 2-5/16 in;58.7 mm
jaw thickness 0.5" (1.3 cm) 0.5" (1.3 cm)
Jaw Width 1 in;25.4 mm 1 in;25.4 mm
knife length 0.693" (1.8 cm) 0.693" (1.8 cm)
media Yes Yes
Point Diameter 0.125" (0.32 cm) 0.125" (0.32 cm)
tether capable No No
Made in USA yes yes
Brand Klein Tools Klein Tools
Manufacturers Part Number J203-8N D203-8N
sub brand Journeyman -
Category Description HAND TOOLS HAND TOOLS
Type All-Purpose Pliers - Spring Loaded Side Cutting Pliers
Weight 0.64 lb;0.29 kg 9.4 oz;266 g
Application Strips 12 AWG Wires Side Cutting; Stripping
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat