Item Comparison: LPJ50SP, JDL50

Item

LPJ50SP - 50A 600V TD Dual Elem Class J Fuse - Eaton

LPJ50SP
50A 600V TD Dual Elem Class J Fuse

$101.66 Each

$1,016.60 (10 Each)

QTY:
Each
Add
JDL50 - 50A 600V Class J Time Delay Fuse - Eaton

JDL50
50A 600V Class J Time Delay Fuse

$59.91 Each

$599.10 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 117 123
Vendor Eaton Eaton
Catalog Number LPJ50SP JDL50
Manufacturer Number LPJ-50SP JDL50
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121626 - Medium voltage fuse 39121626 - Medium voltage fuse
UPC/EAN/GTIN 00051712523356 00782634803447
Weight per package 0.19 (lbs/each) 0.19 (lbs/each)
Description LPJ50SP 50A 600V TD Dual Elem Class J Fuse
Eaton Bussmann Series LPJ Fuse, Fuse 600 V, 50 A, 300 Ka
JDL50 50A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 50 A, Class J, 200 Kaic, Standard, 10, 600 V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $101.66 (Each) $59.91 (Each)
Carton/Reel $1,016.60 (10 Each) $59.91 (1 Each)
Standard Packaging/Reel $1,016.60 (10 Each) $599.10 (10 Each)
amperage rating - 50 A
interrupt rating - 200 kAIC
Voltage Rating - 600 V
Description 50A 600V TD DUAL ELEM CLASS J FUSE 50A 600V CLASS J TIME DELAY FUSE
extra long description BUSS LPJ-50SP LOW-PEAK CLASS J T/D EFSE JDL50 UL CLASS J TIME DELAY 60
Features Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Long Description Eaton Bussmann series LPJ fuse, Fuse 600 V, 50 A, 300 kA Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 50 A, Class J, 200 kAIC, Standard, 10, 600 V
Product Type Low-Peak Class J T/D Ul Class J Time Delay 600
Special Features - Non-Indicating
class - Class J
dimensions 2.3800 IN X 1.0600 IN X 1.0600 IN 2.3800 IN X 1.0600 IN X 1.0600 IN
media Yes Yes
Brand Eaton MORRIS PRODUCTS
Manufacturers Part Number LPJ-50SP T626-JDL50
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type FUSE FUSE
Application Ind Facilities & Factories - Facility: Safety and Security Systems Datacenters - Facilities: Critical Power
standard UL Listed ,CSA Certified,RoHS Compliant CSA Certified,UL Listed,CE Marked,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat