Item Comparison: LPJ60SP, JDL60

Item

LPJ60SP - 60A 600V TD Dual Elem Class J Fuse - Eaton Bussmann Series

LPJ60SP
60A 600V TD Dual Elem Class J Fuse

$102.12 Each

$1,021.20 (10 Each)

QTY:
Each
Add
JDL60 - 60A 600V Class J Time Delay Fuse - Eaton

JDL60
60A 600V Class J Time Delay Fuse

$61.17 Each

$611.70 (10 Each)

QTY:
Each
Add
Nacogdoches 0 13
All Stores 83 244
Vendor Eaton Bussmann Series Eaton
Catalog Number LPJ60SP JDL60
Manufacturer Number LPJ-60SP JDL60
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121626 - Medium voltage fuse 39121626 - Medium voltage fuse
UPC/EAN/GTIN 00051712523363 00782634803454
Weight per package 0.19 (lbs/each) 0.19 (lbs/each)
Description LPJ60SP 60A 600V TD Dual Elem Class J Fuse
Fuse, J Class Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 60 A, 600 V Ac;300 V DC, 1.06 In Diameter, 2.38 In Overall Length, 0.19 LB
JDL60 60A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 60 A, Class J, 200 Kaic, Standard, 10, 600 V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $102.12 (Each) $61.17 (Each)
Carton/Reel $1,021.20 (10 Each) $61.17 (1 Each)
Standard Packaging/Reel $1,021.20 (10 Each) $611.70 (10 Each)
amperage rating 60 A 60 A
connection Ferrule End X Ferrule End -
Current Rating 60 A -
interrupt rating V ac:300 kAIC (RMS Symmetrical);V dc:100 kAIC 200 kAIC
Voltage Rating 600 V ac;300 V dc 600 V
Diameter 1.06 in -
Overall Length 2.38 in -
Size 1.06 In Diameter X 2.38 In Length -
Description 60A 600V TD DUAL ELEM CLASS J FUSE 60A 600V CLASS J TIME DELAY FUSE
extra long description BUSS LPJ-60SP LOW-PEAK CLASS J T/D EFSE JDL60 UL CLASS J TIME DELAY 60
Features Bussmann(R) series Ultimate protection LPJ Class J dual element, current-limiting, time-delay fuses available with optional open fuse indication. Time-delay – 10 seconds (minimum) at 500% of rated Current. Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Long Description Fuse, J Class Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 60 A, 600 V ac;300 V dc, 1.06 in Diameter, 2.38 in Overall Length, 0.19 lb Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 60 A, Class J, 200 kAIC, Standard, 10, 600 V
Product Type Low-Peak Class J T/D Ul Class J Time Delay 600
Short Description Midget Fuse, 60 A, 600 VAC/300 V dc, Time Delay, J Class Fuse -
Special Features Non-indicating, High in-rush current motor protection Non-Indicating
class Class J Class J
Connection Type Ferrule End x Ferrule End -
dimensions 2.3800 IN X 1.0600 IN X 1.0600 IN 2.3800 IN X 1.0600 IN X 1.0600 IN
element Dual -
Fuse Class J Class -
media Yes Yes
package quantity 10 CT -
Response Time 10 s @ 500% -
Standards Met UL Listed;Guide JDDZ, File E4273;CSA Certified;Class 1422-02, File 53787, Class J per CSA 22.2 No. 248;CE Certified;RoHS Compliant -
Made in USA yes -
Brand Eaton MORRIS PRODUCTS
Manufacturers Part Number LPJ-60SP T626-JDL60
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type FUSE FUSE
Weight 0.19 lb -
Application Branch Circuit Breaker Panel Board Mains;industrial Control;Machinery Disconnects;Power Panelboards Datacenters - Facilities: Critical Power
standard CE Marked,RoHS Compliant UL Listed,CSA Certified,RoHS Compliant,CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat