Item Comparison: K0N30, N0N30

Item

K0N30 - 30A 250V Class K5 Fast Acting Fuse - Eaton

K0N30
30A 250V Class K5 Fast Acting Fuse

$7.38 Each

$73.80 (10 Each)

QTY:
Each
Add
N0N30 - 30A 250V One-Time Class K5 Fuse - Eaton Bussmann Series

N0N30
30A 250V One-Time Class K5 Fuse

$6.43 Each

$64.30 (10 Each)

QTY:
Each
Add
Nacogdoches 22 0
All Stores 570 156
Vendor Eaton Eaton Bussmann Series
Catalog Number K0N30 N0N30
Manufacturer Number KON30 NON-30
Category Distribution Fuses - Renewable & Non-Renewable Distribution Fuses - Renewable & Non-Renewable
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121605 - Plug fuses 39121605 - Plug fuses
UPC/EAN/GTIN 00782634360308 00051712101592
Weight per package 0.04 (lbs/each) 0.04 (lbs/each)
Description K0N30 30A 250V Class K5 Fast Acting Fuse
Eaton Edison Kon Fuse, Ferrule Design, 30 A, Class K5, Non-Indicating, 10 Kaic, Standard, 1, 250 V
N0N30 30A 250V One-Time Class K5 Fuse
Eaton Bussmann Series Non Fuse, Supplemental One-Time Fuse, Non Current Limiting, Light Duty Circuit Locations, 30 A, Class H, Non-Indicating, Ferrule End X Ferrule End, 50 Kaic At 250 Vac, 50 Kaic At 125 VDC, Standard, 10, 250 V, 125 VDC
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.38 (Each) $6.43 (Each)
Carton/Reel $7.38 (1 Each) $64.30 (10 Each)
Standard Packaging/Reel $73.80 (10 Each) $64.30 (10 Each)
amperage rating 30 30
connection - Ferrule End X Ferrule End
interrupt rating 10 50
Voltage Rating 250 V 250 VAC, 125 VDC
Size - 0.56 In Diameter X 2.00 In Length
Description 30A 250V CLASS K5 FAST ACTING FUSE 30A 250V ONE-TIME CLASS K5 FUSE
extra long description EFSE KON30 UL CLASS K5 FAST ACTING BUSS NON-30 BUSS ONE TIME FUSE
Features Basic Protection (250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses Basic Protection 250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses
Long Description Eaton Edison KON fuse, Ferrule design, 30 A, Class K5, Non-indicating, 10 kAIC, Standard, 1, 250 V Eaton Bussmann series NON fuse, Supplemental one-time fuse, Non current limiting, Light duty circuit locations, 30 A, Class H, Non-indicating, Ferrule end x ferrule end, 50 kAIC at 250 Vac,50 kAIC at 125 Vdc, Standard, 10, 250 V, 125 Vdc
Product Type Ul Class K5 Fast Acting 2 Buss One Time Fuse
Special Features Non-Indicating Non current limiting
class Class K5 Class H
dimensions 2.0000 IN X 0.5600 IN X 0.5600 IN 2.0000 IN X 0.5600 IN X 0.5600 IN
media Yes Yes
Brand EDISON Eaton
Manufacturers Part Number KON30 NON-30
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type FUSE FUSE
Application Datacenters - Facilities: Critical Power Ind Facilities & Factories - Facility: Safety and Security Systems
standard Not Applicable,CSA Certified,CE Marked CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat