Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton Bussmann Series |
Catalog Number |
K0N60 |
N0N60 |
Manufacturer Number |
KON60 |
NON-60 |
Category |
Distribution Fuses -
Renewable & Non-Renewable
|
Distribution Fuses -
Renewable & Non-Renewable
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121605 - Plug fuses
|
39121605 - Plug fuses
|
UPC/EAN/GTIN |
00782634360605 |
00051712101646 |
Weight per package |
0.1 (lbs/each) |
0.1 (lbs/each) |
Description |
K0N60 60A 250V Class K5 Fast Acting Fuse
Eaton Edison Kon Fuse, Ferrule Design, 60 A, Class K5, Non-Indicating, 10 Kaic, Standard, 1, 250 V
|
N0N60 60A 250V One-Time Class K5 Fuse
Eaton Bussmann Series Non Fuse, Supplemental One-Time Fuse, Non Current Limiting, Light Duty Circuit Locations, 60 A, Class H, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 250 Vac, 50 Kaic At 125 VDC, Standard, 10, 250 V, 125 VDC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.25 (Each) |
$10.54 (Each) |
Carton/Reel |
$12.25 (1 Each) |
$105.40 (10 Each) |
Standard Packaging/Reel |
$122.50 (10 Each) |
$105.40 (10 Each) |
|
amperage rating |
60 |
60 |
connection |
- |
Ferrule End X Ferrule End |
interrupt rating |
10 |
10;50 |
Voltage Rating |
250 V |
250 VAC, 125 VDC |
|
Size |
- |
0.81 In Diameter X 3.00 In Length |
|
Description |
60A 250V CLASS K5 FAST ACTING FUSE |
60A 250V ONE-TIME CLASS K5 FUSE |
extra long description |
EFSE KON60 UL CLASS K5 FAST ACTING |
BUSS NON-60 BUSS ONE TIME FUSE |
Features |
Basic Protection (250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses |
Basic Protection 250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses |
Long Description |
Eaton Edison KON fuse, Ferrule design, 60 A, Class K5, Non-indicating, 10 kAIC, Standard, 1, 250 V |
Eaton Bussmann series NON fuse, Supplemental one-time fuse, Non current limiting, Light duty circuit locations, 60 A, Class H, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 250 Vac,50 kAIC at 125 Vdc, Standard, 10, 250 V, 125 Vdc |
Product Type |
Ul Class K5 Fast Acting 2 |
Buss One Time Fuse |
Special Features |
Non-Indicating |
Non current limiting |
|
class |
Class K5 |
Class H |
dimensions |
3.0000 IN X 0.8100 IN X 0.8100 IN |
3.0000 IN X 0.8100 IN X 0.8100 IN |
media |
Yes |
Yes |
|
Brand |
EDISON |
Eaton |
Manufacturers Part Number |
KON60 |
NON-60 |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
FUSE |
FUSE |
|
Application |
Datacenters - Facilities: Critical Power |
Ind Facilities & Factories - Facility: Safety and Security Systems |
standard |
Not Applicable,CSA Certified,CE Marked |
CE Marked |