Nacogdoches |
6 |
43 |
All Stores |
|
|
|
Vendor |
Ge Led Lamps |
Keystone |
Catalog Number |
LED115ED28750 |
L100PSHIDEX398CS |
Manufacturer Number |
LED115ED28/750 |
KT-LED100PSHID-EX39-8CSB-D |
Category |
Lamps & Bulbs -
Hid High Intensity Discharge L
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Specialty Lamps & Modules
|
Led Specialty Lamps & Modules
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
N/A
|
UPC/EAN/GTIN |
00043168226233 |
00843654128863 |
Weight per package |
2.2 (lbs/each) |
4.1 (lbs/each) |
Description |
LED115ED28750 115W Led Hid 50K EX39 Base Line Voltage
Led Hid Lamp, 5000 K, 16000 LM Brightness (Lumens), 115 W, 120 to 277 V, Clear, 50000 H Average Life, EX39 Mogul Base, Non Dimmable, 8.3 In Height
|
L100PSHIDEX398CS 63/80/100W Led Hid Repl 3K/4K/5K Mog 8500-14500 LM
Led Hid Replacement Lamp Feat. Power Select & Color Select. 100/80/63W, 3000/4000/5000K, 120-277V Input, EX39 Base, Directdrive
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$165.00 (Each) |
$137.38 (Each) |
Carton/Reel |
$165.00 (1 Each) |
$137.38 (1 Each) |
Standard Packaging/Reel |
$495.00 (3 Each) |
$824.28 (6 Each) |
|
Ballast Type |
- |
N/A |
Number of Lamps |
- |
N/A |
Voltage Rating |
120 to 277 v |
- |
Wattage |
115 W |
100 |
|
Base Type |
Ex39 Mogul |
EX39 |
Color |
Clear |
- |
Color Rendering Index |
70 |
- |
color rendering index (cri) |
- |
>80 Deg |
color temperature |
5000 k |
N/A |
Finish |
Clear |
- |
housing color |
- |
N/A |
|
Height |
8.3 in |
- |
Overall Length |
8.3 |
- |
|
Construction |
- |
N/A |
Description |
115W LED HID 50K EX39 BASE LINE VOLTAGE |
63/80/100W LED HID REPL 3K/4K/5K MOG 8500-14500 LM |
extra long description |
GEL LED115ED28/750 22623 LED HID La |
Key KT-LED100PSHID-EX39-8CSB-D 100W |
Long Description |
LED HID Lamp, 5000 K, 16000 lm Brightness (Lumens), 115 W, 120 to 277 V, Clear, 50000 h Average Life, EX39 Mogul Base, Non Dimmable, 8.3 in Height |
LED HID Replacement lamp feat. Power Select & Color Select. 100/80/63W, 3000/4000/5000K, 120-277V Input, EX39 Base, DirectDrive |
Product Type |
22623 Led Hid Lamps |
100W, Color & Power Selectable, 100/80/63W, 3K/4K/5K, EX39, |
Short Description |
LED HID Lamp, 5000K, 16000 lm, 115W, 120 to 277V |
- |
|
average life |
50000 |
- |
Base |
EX39 Screw |
- |
beam angle |
- |
360 Deg |
Brightness (Lumens) |
16000 lm |
- |
Circuit Type |
- |
N/A |
Input Voltage |
- |
120-277V |
ip rating |
- |
N/A |
lumens |
18000 |
N/A |
Nominal Length |
- |
N/A |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
package quantity |
3 CA |
- |
Sensor Type |
- |
N/A |
Wire Type |
- |
N/A |
|
Brand |
G.E. Lighting (Lampblst) |
Keystone |
Manufacturers Part Number |
LED115ED28/750 |
KT-LED100PSHID-EX39-8CSB-D |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED SPECIALTY LAMPS & MODULES |
|
Application |
LED HID Replacement Lamps |
- |
Energy Star |
- |
N |