Nacogdoches |
0 |
49 |
All Stores |
|
|
|
Vendor |
WDK |
Legrand-Pass & Seymour |
Catalog Number |
HBL2610 |
L530R |
Manufacturer Number |
HBL2610 |
L530R |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Industrial Cord Connectors
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00783585235929 |
00785007253054 |
Weight per package |
0.25 (lbs/each) |
0.2228 (lbs/each) |
Description |
HBL2610 LKG RCPT, 30A 125V, L5-30R, BK
Single Receptacle, 30 A, 125 V Ac, 2 Poles, 3 Wires, #12 to #8 Awg Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 In Length, 1.7 In Width, 1.31 In Height, Thermoplastic, Black, Corrosion Resistant, 0.3000 LB
|
L530R Turnlok Recept Single 3WIRE 30a125v
Turnlock Single Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 1.62 In Length, 1.28 In Width, 3.28 In Height, Nylon Material, Black, Impact Resistant, 0.2200 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$51.00 (Each) |
$38.34 (Each) |
Carton/Reel |
$510.00 (10 Each) |
$38.34 (1 Each) |
Standard Packaging/Reel |
$51.00 (1 Each) |
$1,917.12 (50 Each) |
|
amperage rating |
30 |
30 |
connection |
Screw Terminal |
- |
Current Rating |
30 A |
30 A |
Material |
Thermoplastic |
Nylon |
Number of Wires |
3-Wire |
3 |
Phase |
1 |
- |
Poles |
2-Pole |
2 |
Voltage Rating |
125 V ac |
125 |
Wattage |
3,750 |
- |
Wire Size |
#16 to #8 |
4 |
|
|
Height |
1.31 in |
3.28 in |
Length |
3.28 in |
1.62 in |
Size |
3.28 in x 1.70 in x 1.31 in |
3.3 in |
Width |
1.7 in |
1.28 in |
|
Description |
LKG RCPT, 30A 125V, L5-30R, BK |
TURNLOK RECEPT SINGLE 3WIRE 30A125V |
extra long description |
HWDK HBL2610 LKG RCPT, 30A 125V, L5 |
P&S L530R TURNLOK RECEPT SINGLE 3WI |
Features |
Locking Devices, Twist-Lock(R), Industrial, Single Flush Receptacle, 30A 125V AC, 2-Pole 3-Wire Grounding, NEMA L5-30R, Screw Terminal, Nylon face, Back and side wired, Black. |
Turnlok Receptacle Single 3wire 30amp 125v |
Long Description |
Single Receptacle, 30 A, 125 V ac, 2 Poles, 3 Wires, #12 to #8 AWG Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 in Length, 1.7 in Width, 1.31 in Height, ThermoPlastic, Black, Corrosion Resistant, 0.3000 lb |
Turnlock Single Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 1.62 in Length, 1.28 in Width, 3.28 in Height, Nylon Material, Black, Impact Resistant, 0.2200 lb |
Product Type |
LKG RCPT, 30A 125V, L5-30R, BK |
Turnlok Recept Single 3WIRE 30a125v |
Short Description |
Single Receptacle, 30 A, 125 VAC |
30 A, 125 V, Turnlock Single Receptacle, Black |
Special Features |
IP20 |
Ultrasonically Welded Together for Unrivaled Strength |
|
Compatible Wire Size |
#12 to #8 AWG |
#14 to #10 AWG |
Connection Type |
Screw Terminal |
Back Wire |
Dielectric Strength |
Withstands 2,000V minimum |
- |
Mounting Type |
Screw Mount |
Receptacle |
package quantity |
1 CT;10 PK |
1 ct |
pallet quantity |
2730 |
- |
Receptacle Type |
Single |
Turnlock Single |
Resistance Properties |
Corrosion Resistant |
Impact Resistant |
Standards Met |
UL Listed;CSA Certified;Federal Specification Wc-596 |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
|
|
Brand |
Hubbell Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
HBL2610 |
L530-R |
sub brand |
- |
Pass & Seymour |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Industrial cord connectors |
Type |
Single Flush Receptacle |
Turnlock Single Receptacle |
|
Weight |
0.3000 lb |
0.2200 lb |
|
Application |
Heavy Duty Industrial |
Industrial |
environmental conditions |
Indoor Dry unless protected by additional means |
- |
Mounting |
Screw Mount |
Receptacle |
nema rating |
NEMA Wd1;NEMA Wd5 |
5-30R |
standard |
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 |
UL 498 |