Nacogdoches |
112 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone Technologies |
Catalog Number |
L54PSHIDEX398CSB |
L54HIDEX39850DG2 |
Manufacturer Number |
KT-LED54PSHID-EX39-8CSB-D |
KT-LED54HID-EX39-850-D /G2 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Specialty Lamps & Modules
|
Classification |
Led Specialty Lamps & Modules
|
Led Specialty Lamps & Modules
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00843654128689 |
89094901965 |
Weight per package |
2.1 (lbs/each) |
2.41 (lbs/each) |
Description |
L54PSHIDEX398CSB 36/45/54W Led Hid Repl 3K/4K/5K Mog 4800-7800 LM
Led Hid Replacement Lamp Feat. Power Select & Color Select. 54/45/36W, 3000/4000/5000K, 120-277V Input, EX39 Base, Directdrive
|
L54HIDEX39850DG2 ***Discontinued--Gen 3 Available***
Hid Replacement Led Lamp, 50000+ H Average Life, EX39 (Mogul) Base Type, 360 ° Beam Angle, 7660 LM Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.20 A @ 277 V;0.47 A @ 120 V Current Rating, 3.43 In Diameter, Not Dimmable, 10.70 In Height, IP64 Ip Rating, Made In Usa, 16 CT Package Quantity, Culus Listed;DLC Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 54 W Wattage
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$77.18 (Each) |
$71.99 (Each) |
Carton/Reel |
$77.18 (1 Each) |
$71.99 (1 Each) |
Standard Packaging/Reel |
$1,234.88 (16 Each) |
$1,151.84 (16 Each) |
|
Ballast Type |
N/A |
- |
Current Rating |
- |
0.47 A @ 120 V;0.20 A @ 277 V |
Number of Lamps |
N/A |
- |
Voltage Rating |
- |
120 to 277 V ac |
Wattage |
54 |
54 W |
|
Base Type |
EX39 |
EX39 (Mogul) |
Color Rendering Index |
- |
>83 |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
N/A |
5000 k |
Color Temperature in Kelvin |
- |
5000 |
housing color |
N/A |
- |
|
Diameter |
- |
3.43 in |
Height |
- |
10.70 in |
Length |
- |
9.8 INCH |
|
Additional Information |
- |
RoHS Compliant; Equivalent Wattage 200 to 250 Watt; Efficacy Rating 150 Lumen per Watt; Enclosure Rating IP64; Temperature Rating -20 to 140 Deg F |
Commodity Description |
- |
LED SPECIALTY LAMPS & MODULES |
Construction |
N/A |
- |
Description |
36/45/54W LED HID REPL 3K/4K/5K MOG 4800-7800 LM |
***DISCONTINUED--GEN 3 AVAILABLE*** |
extra long description |
Key KT-LED54PSHID-EX39-8CSB-D 54W, |
- |
Long Description |
LED HID Replacement lamp feat. Power Select & Color Select. 54/45/36W, 3000/4000/5000K, 120-277V Input, EX39 Base, DirectDrive |
HID Replacement LED Lamp, 50000+ h Average Life, EX39 (Mogul) Base Type, 360 ° Beam Angle, 7660 lm Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.20 A @ 277 V;0.47 A @ 120 V Current Rating, 3.43 in Diameter, Not Dimmable, 10.70 in Height, IP64 IP Rating, Made in USA, 16 CT Package Quantity, cULus Listed;DLC Listed;RoHS Compliant, Instant Start Type, 120 to 277 V ac Voltage Rating, 5 yr Warranty, 54 W Wattage |
Product Type |
54W, Color & Power Selectable, 54/45/36W, 3K/4K/5K, EX39, Di |
HID Replacement LED Lamp |
Short Description |
- |
HID Replacement LED Lamp, 54 W, 120 to 277 V ac, 360°, >83 CRI, 5000 K, 7660 lm, 16 CT |
|
average life |
- |
50000+ h |
beam angle |
360 Deg |
360 ° |
Beam Spread Angle |
- |
360 Degree |
Brightness (Lumens) |
- |
7660 lm |
Circuit Type |
N/A |
- |
Input Voltage |
120-277V |
- |
Intensity |
- |
8100 Lumen |
ip rating |
IP40 |
IP64 |
Item |
- |
HID LED Lamp |
lumens |
N/A |
- |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
16 CT |
Sensor Type |
N/A |
- |
Standards Met |
- |
DLC Listed;cULus Listed;RoHS Compliant |
start type |
- |
Instant |
Warranty |
- |
5 yr |
Wire Type |
N/A |
- |
|
|
Brand |
Keystone |
Keystone |
Manufacturers Part Number |
KT-LED54PSHID-EX39-8CSB-D |
L54HIDEX39850DG2 |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED SPECIALTY LAMPS & MODULES |
Type |
- |
Non-Dimmable, 2nd Generation, Instant Start |
|
Application |
- |
Enclosed Fixture |
Approval |
- |
UL (Canada and US), DLC |
Energy Star |
N |