Item Comparison: 0LB5M, LB150M

Item

0LB5M - KLRK Olb-5M Duraloy 1 1/2 In L - Killark

0LB5M
KLRK Olb-5M Duraloy 1 1/2 In L

$36.46 Each

$72.92 (2 Each)

QTY:
Each
Add
LB150M - 1-1/2" LB FM5 Conduit Body - Eaton

LB150M
1-1/2" LB FM5 Conduit Body

$53.2225 Each

$266.11 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2 101
Vendor Killark Eaton
Catalog Number 0LB5M LB150M
Manufacturer Number OLB-5M LB150M
Category Unilets) - Alum Steel - Bodies & Covers
Classification Form 5 Condulets, Covers, & Gaskets Form 5 Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00783936480466 00782274755977
Weight per package 3.17 (lbs/each) 3.19 (lbs/each)
Description 0LB5M KLRK Olb-5M Duraloy 1 1/2 In L
1-1/2" LB Hub, Iron O Series Conduit Body
LB150M 1-1/2" LB FM5 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 1-1/2 In Trade Size, Threaded Connection, LB Shape, 35.3 Cu.In Capacity, Back Cable Entry, 2 Hubs, 1-1/2 In Hub Size, 90º Hub Location, LB Configuration, 8.12 In Length, 2.6 In Width, 2.83 In Height, Threaded, 3.19 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $36.46 (Each) $53.22 (Each)
Carton/Reel $36.46 (1 Each) $266.11 (5 Each)
Standard Packaging/Reel $72.92 (2 Each) $266.11 (5 Each)
Hub Location - 90º
Material IRON -
Number of Hubs - 2
Shape - LB
Color Gray -
Finish Powder Epoxy Paint Electrogalvanized with Aluminum Acrylic Paint
Height 4 2.83 in
Hub Size 1.5 1-1/2 in
Length 10 8.12 in
Width 3 2.6 in
Description KLRK OLB-5M DURALOY 1 1/2 IN L 1-1/2" LB FM5 CONDUIT BODY
extra long description KLRK OLB-5M DURALOY 1 1/2" LB COND CRS-H LB150M 1 1/2 FORM 5 LB COND B
Features - Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Long Description 1-1/2" LB Hub, Iron O Series Conduit Body Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 5 Body Type, 1-1/2 in Trade Size, Threaded Connection, LB Shape, 35.3 cu.in Capacity, Back Cable Entry, 2 Hubs, 1-1/2 in Hub Size, 90º Hub Location, LB Configuration, 8.12 in Length, 2.6 in Width, 2.83 in Height, Threaded, 3.19 lb/EA
Product Type Duraloy 1 1/2" LB Cond Bdy 1 1/2 Form 5 LB Cond Body Malleable
Short Description - Conduit Body, 1-1/2 in, T Shape Form 5 Body, Steel
Special Features Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Malleable iron suitable for use in concrete. Interchangeable with competitive products. Volume is 36 cu. in. Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation
body type - Form 5
Cable Entry Type - Back
Connection Type - Threaded
dimensions - 8.1200 IN X 2.6000 IN X 2.8300 IN
for use with - Rigid Conduit
Form - Form 5
includes - Built-In Roller
Mounting Type - Threaded
package quantity - 5 CT
pallet quantity 576 -
Standards Met - Federal Specification W-C-586B;UL 514B Listed;CSA Certified C22.2 No.18
Brand KILLARK Cooper Crouse-Hinds
Manufacturers Part Number OLB-5M LB150M
series O Series -
sub brand DURALOY 5 -
Category Description FORM 5 CONDULETS, COVERS, & GASKETS FORM 5 CONDULETS, COVERS, & GASKETS
Type Conduit Body Conduit outlet body
Trade Size - 1-1/2 in
Weight - 3.19 lb/EA
Application To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes
Capacity - 35.3 cu.in
Configuration - LB
standard UL, CSA UL 514B, CSA C22.2, CUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat