Nacogdoches |
94 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
LB27 |
LB27 |
Manufacturer Number |
LB27 |
LB27 |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274513300 |
00781381506694 |
Weight per package |
1.25 (lbs/each) |
1.41 (lbs/each) |
Description |
LB27 3/4" LB FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 3/4 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 3/4 In Hub Size, 90º Hub Location, LB Configuration, 5.1875 In Length, 1.5625 In Width, 2.5 In Height, Threaded, 1.25 LB/Ea
|
LB27 3/4" LB FM7 Cond Body
Conduit Body, Zinc Electroplated Chromate Epoxy Powder Coated, Form 7 Body Type, 3/4 In Trade Size, Female Threaded Connection, LB Shape, 7 Cu.In Capacity, Back Cable Entry, 2 Hubs, 3/4 In Hub Size, 90º Hub Location, LB Configuration, 5.19 In Length, 2.5 In Height, Threaded, 1.41 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.24 (Each) |
$20.01 (Each) |
Carton/Reel |
$151.20 (5 Each) |
$100.05 (5 Each) |
Standard Packaging/Reel |
$604.80 (20 Each) |
$500.25 (25 Each) |
|
connection |
- |
Tapered Female Threaded |
Hub Location |
90º |
90º |
Material |
- |
Grayloy-Iron |
Number of Hubs |
2 |
2 |
Shape |
LB |
LB |
|
Color |
- |
Gray |
Finish |
Electrogalvanized with Aluminum Acrylic Paint |
Zinc Electroplated Chromate Epoxy Powder Coated |
|
Height |
2-1/2 |
2.5 |
Hub Size |
3/4 in |
3/4 in |
Length |
5.1875 in |
5.19 |
Width |
1-9/16 |
- |
|
Description |
3/4" LB FM7 CONDUIT BODY |
3/4" LB FM7 COND BODY |
extra long description |
CRS-H LB27 3/4 LB FORM 7 THRD RIGID |
APP LB27 3/4 FM7 BODY |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
- |
Long Description |
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 3/4 in Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 3/4 in Hub Size, 90º Hub Location, LB Configuration, 5.1875 in Length, 1.5625 in Width, 2.5 in Height, Threaded, 1.25 lb/EA |
Conduit Body, Zinc Electroplated Chromate Epoxy Powder Coated, Form 7 Body Type, 3/4 in Trade Size, Female Threaded Connection, LB Shape, 7 cu.in Capacity, Back Cable Entry, 2 Hubs, 3/4 in Hub Size, 90º Hub Location, LB Configuration, 5.19 in Length, 2.5 in Height, Threaded, 1.41 lb/EA |
Product Type |
3/4 LB Form 7 THRD Rigid Outlet Body |
3/4 FM7 Body |
Short Description |
Conduit Body, 3/4 in, LR Shape Form 7 Body, Steel |
Conduit Body, 3/4 in, T Shape Form 7 Body, Steel |
Special Features |
Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings |
Smooth and Rounded Integral Bushings in Hubs Protect Conductor Insulation;Accurately Tapped;Tapered Threads;Rigid Joints and Excellent Ground Continuity;Easier Wire Pulling and More Room for Sp |
|
body type |
Form 7 |
Form 7 |
Cable Entry Type |
Back |
Back |
Connection Type |
Threaded |
Female Threaded |
dimensions |
5.1900 IN X 1.5600 IN X 2.5000 IN |
- |
for use with |
Rigid Conduit |
Rigid Steel;Rigid Aluminum and IMC Conduit |
Form |
Form 7 |
7 |
Mounting Type |
Threaded |
Threaded |
package quantity |
5 CT;20 PK |
5 CT;25 PK |
Standards Met |
Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 |
Standard NEC, CEC, NEMA FB-1;UL 514A/B;CSA Certified C22.2 |
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
LB27 |
LB27 |
sub brand |
- |
UNILETS |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Conduit outlet body |
Type LB Conduit Outlet Body |
|
|
Weight |
1.25 lb/EA |
1.41 lb/EA |
|
Application |
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes |
Serve as Pulling Fittings;Make Bends in Conduit System;Provide Openings for Splicing;Connect and Change Direction of Conduit Runs;Allow Connections for Branch Runs;Permit Access to Conductors for Maintenance |
Capacity |
- |
7 cu.in |
Configuration |
LB |
LB |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |