Item Comparison: LCL800, KLU800

Item

LCL800 - 800A 600V Class L Cooper Link Time Delay Bolt Fuse - Eaton

LCL800
800A 600V Class L Cooper Link Time Delay Bolt Fuse

$996.24 Each

$996.24 (1 Each)

QTY:
Each
Add
KLU800 - 800A 600V TD Class L Fuse - Eaton

KLU800
800A 600V TD Class L Fuse

$1097.12 Each

$1,097.12 (1 Each)

Call nearest store for Item Price
Nacogdoches 3 0
All Stores 274 0
Vendor Eaton Eaton
Catalog Number LCL800 KLU800
Manufacturer Number LCL800 KLU-800
Category Distribution Fuses - Dual Element Distribution Fuses - Current Limiting
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121626 - Medium voltage fuse 39121626 - Medium voltage fuse
UPC/EAN/GTIN 00782634605089 00051712135054
Weight per package 3.75 (lbs/each) 3.75 (lbs/each)
Description LCL800 800A 600V Class L Cooper Link Time Delay Bolt Fuse
Eaton Edison LCL Fuse, Non-Indicating, 800 A, Class L, 200 Kaic, Copper Link Fuses, Bolt, Standard, 1, 600 V
KLU800 800A 600V TD Class L Fuse
Eaton Bussmann Series Klu Fuse, 800 A, Class L, Non-Indicating, Bolted Blade End X Bolted Blade End, 5 Sec At 500%, 200 Kaic At 600 Vac, Bolt, Standard, 1, 600 V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $996.24 (Each) $1,097.12 (Each)
Carton/Reel $996.24 (1 Each) $1,097.12 (1 Each)
Standard Packaging/Reel $996.24 (1 Each) $1,097.12 (1 Each)
amperage rating 800 A 800 A
connection - Bolted Blade End X Bolted Blade End
interrupt rating 200 kAIC 200 kAIC at 600 Vac
Material Copper link fuses -
Voltage Rating 600 V 600 V
Size - 2.50 In Diameter X 8.63 In Length
Description 800A 600V CLASS L COOPER LINK TIME DELAY BOLT FUSE 800A 600V TD CLASS L FUSE
extra long description EFSE LCL800 UL CLASS L TIME DELAY BUSS KLU-800 LIMITRON TIME DELAY FU
Features Edison Class L fuses, Catalog Numbers LCL time-delay or LCU fast acting are recommended for high capacity main, feeder or branch circuits in power distribution systems and for special applications such as system upgrading or installation ahead of network protectors. Bussmann's broad line of UL Class L fuses includes the KRP-C-SP Low-Peak family of fuses offering unsurpassed dual-element, current-limiting, time-delay performance and interrupting ratings of 300kA RMS Sym. Complementing the Low-Peak family are our Limitron products offering both Fast-acting and economical time-delay performance in our KTU, KLU, and KRP-CL products
Long Description Eaton Edison LCL fuse, Non-indicating, 800 A, Class L, 200 kAIC, Copper link fuses, Bolt, Standard, 1, 600 V Eaton Bussmann series KLU fuse, 800 A, Class L, Non-indicating, Bolted blade end x bolted blade end, 5 sec at 500%, 200 kAIC at 600 Vac, Bolt, Standard, 1, 600 V
Product Type Ul Class L Time Delay Limitron Time Delay Fuse
Special Features Non-Indicating Non-Indicating
class Class L Class L
dimensions 8.6300 IN X 2.3900 IN X 2.3900 IN 8.6300 IN X 2.5000 IN X 2.5000 IN
media Yes Yes
Response Time - 5 sec at 500%
Brand EDISON Eaton
Manufacturers Part Number LCL800 KLU-800
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type FUSE FUSE
Application Datacenters - Facilities: Critical Power Ind Facilities & Factories - Facility: Safety and Security Systems
Mounting Bolt Bolt
standard CSA Certified,UL Listed,RoHS Compliant RoHS Compliant,CE Marked
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat