Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Ledvance LLC |
Catalog Number |
LED15ET8G4840 |
LED17T8L48FG841S |
Manufacturer Number |
LED15ET8/G/4/840 |
LED17T8/L48/FG/841/SUB/G6/75117 |
Category |
Led Lamps & Modules -
Led Specialty Lamps & Modules
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00043168357937 |
00046135751172 |
Weight per package |
0.828 (lbs/each) |
0.856 (lbs/each) |
Description |
LED15ET8G4840 15W Led T8 48" 40K Glass
Speciality Led Lamp, T8 Shape, 80+, 4000 K, 1850 LM Brightness (Lumens), 15 W, Glass Material, 50000 H Average Life, G13 Base, Dimmable, 48 In Length, Instant
|
LED17T8L48FG841S 17W Led T8 48" 41K Glass
OBS75117 4FT Substitube Led T8 With Frosted Glass Lens, 17W, 82 Cri, 2200 Lumen, 4100K, 36000 HRS Life, Non Dimmable. Compatible With Electronic Instant Start <(>&<)> Programmed Rapid Start T8 Ballasts (Parallel Wiring) With Input Voltage Of 120 277V <(>&<)> 347V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.97 (Each) |
$0.00 (Each) |
Carton/Reel |
$11.97 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$239.40 (20 Each) |
$0.00 (10 Each) |
|
Lamp Type |
- |
LED T8 |
Material |
Glass |
- |
Shape |
T8 |
T8 |
Voltage Rating |
- |
277 VAC |
Wattage |
15 W |
17 W |
|
Base Type |
G13 |
- |
Color |
- |
WHITE GLOSS |
Color Rendering Index |
80+ |
- |
color rendering index (cri) |
- |
82 W |
color temperature |
4000 K |
4100 k |
Style |
- |
Tube, double-ended |
|
Length |
48 in |
- |
Overall Length |
48 |
- |
Size |
- |
1 W |
|
Description |
15W LED T8 48" 40K GLASS |
17W LED T8 48" 41K GLASS |
extra long description |
GEL LED15ET8/G/4/840 35793 |
SYL LED17T8/L48/FG/841/SUB/G6/75117 |
Long Description |
Speciality LED Lamp, T8 Shape, 80+, 4000 K, 1850 lm Brightness (Lumens), 15 W, Glass Material, 50000 h Average Life, G13 Base, Dimmable, 48 in Length, Instant |
OBS75117 4ft SubstiTUBE LED T8 with frosted glass lens, 17W, 82 CRI, 2200 Lumen, 4100K, 36000 hrs life, non dimmable. Compatible with electronic instant start <(>&<)> programmed rapid start T8 ballasts (Parallel wiring) with input voltage of 120 277V <(>&<)> 347V |
Product Type |
Speciality LED Lamp |
LED17T8L48FG841SUBG6 10/CS 1/Sku |
Short Description |
LED Lamp, 4000K, 1850 lm, 15W |
- |
|
average life |
50000 |
36000 HR |
Base |
- |
G13 |
Brightness (Lumens) |
1850 lm |
- |
dimmable |
Yes |
No |
lumens |
1800 |
2,200 VAC |
package quantity |
20 CA |
- |
Standards Met |
UL Approved;DLC Listed |
- |
start type |
Instant |
- |
|
Brand |
GE Current |
Ledvance LLC |
Manufacturers Part Number |
LED15ET8G4840 |
LED17T8/L48/FG/841/SUB/G6/7511 |
sub brand |
- |
SubstiTUBE |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
|
|
Application |
Damp Location |
Other |
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
Call nearest store for Item Price
|