Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Ledvance LLC |
Catalog Number |
LED15ET8G4840 |
LED17T8L48FGIS84 |
Manufacturer Number |
LED15ET8/G/4/840 |
LED17T8L48FGIS841SUBG8/40098 |
Category |
Led Lamps & Modules -
Led Specialty Lamps & Modules
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00043168357937 |
00046135400988 |
Weight per package |
0.828 (lbs/each) |
0.609 (lbs/each) |
Description |
LED15ET8G4840 15W Led T8 48" 40K Glass
Speciality Led Lamp, T8 Shape, 80+, 4000 K, 1850 LM Brightness (Lumens), 15 W, Glass Material, 50000 H Average Life, G13 Base, Dimmable, 48 In Length, Instant
|
LED17T8L48FGIS84 17W Led T8 48" 41K Glass
OBS40098 4FT Substitube Led T8 Value Instant Start Only, Frosted Glass, 17W, 82CRI, 2200 Lumen, 4100K, 36000 Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.97 (Each) |
$8.95 (Each) |
Carton/Reel |
$11.97 (1 Each) |
$8.95 (1 Each) |
Standard Packaging/Reel |
$239.40 (20 Each) |
$89.50 (10 Each) |
|
Lamp Type |
- |
LED T8 VALUE INSTANT START ONL |
Material |
Glass |
- |
Shape |
T8 |
T8 |
Wattage |
15 W |
17.00 |
|
Base Type |
G13 |
- |
Color Rendering Index |
80+ |
- |
color rendering index (cri) |
- |
82 |
color temperature |
4000 K |
4100 |
Style |
- |
Tube, double-ended |
|
Length |
48 in |
- |
Overall Length |
48 |
- |
Size |
- |
1.02 |
|
Description |
15W LED T8 48" 40K GLASS |
17W LED T8 48" 41K GLASS |
extra long description |
GEL LED15ET8/G/4/840 35793 |
SYL LED17T8L48FGIS841SUBG8/40098 LE |
Long Description |
Speciality LED Lamp, T8 Shape, 80+, 4000 K, 1850 lm Brightness (Lumens), 15 W, Glass Material, 50000 h Average Life, G13 Base, Dimmable, 48 in Length, Instant |
OBS40098 4ft SubstiTUBE LED T8 VALUE Instant Start Only, frosted glass, 17W, 82CRI, 2200 Lumen, 4100K, 36000 life |
Product Type |
Speciality LED Lamp |
LED17T8L48FGIS841SUBG8 10/CS 1/Sku |
Short Description |
LED Lamp, 4000K, 1850 lm, 15W |
- |
|
average life |
50000 |
36000 |
Base |
- |
G13 |
Brightness (Lumens) |
1850 lm |
- |
dimmable |
Yes |
- |
lumens |
1800 |
- |
package quantity |
20 CA |
- |
Standards Met |
UL Approved;DLC Listed |
- |
start type |
Instant |
- |
|
Brand |
GE Current |
Ledvance LLC |
Manufacturers Part Number |
LED15ET8G4840 |
LED17T8/L48/FG/841/IS/SUB/G8/40098 |
sub brand |
- |
SubstiTUBE |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
|
Application |
Damp Location |
- |
standard |
- |
FCC |