Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Satco |
Catalog Number |
LED15T848GC850D |
S29916 |
Manufacturer Number |
KT-LED15T8-48GC-850-D /G3-CP |
S29916 |
Category |
Led Lamps & Modules -
Shape & Circular Lamps
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00890949013335 |
00045923299162 |
Weight per package |
0.75 (lbs/each) |
0.5616 (lbs/each) |
Description |
LED15T848GC850D 15W Led T8 48" 50K Line Voltage
T8 Led Lamp, 240 ° Beam Angle, >83, 5000 K, 1900 LM Brightness (Lumens), 15 W, 120 to 277 V Ac, 0.16 A @ 120 V Ac;0.07 A @ 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 In Diameter, 47.15 In Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
|
S29916 14W Led T8 48" 50K 120-277V
Satco S29916 14T8/Led/48-850/BP 120
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.65 (Each) |
$0.00 (Each) |
Carton/Reel |
$266.25 (25 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$266.25 (25 Each) |
$0.00 (1 Each) |
|
Ballast Type |
N/A |
- |
Current Rating |
0.16 A @ 120 V ac;0.07 A @ 277 V ac |
- |
Material |
Glass |
- |
Number of Lamps |
N/A |
- |
Shape |
T8 |
T8 |
Voltage Rating |
120 to 277 V ac |
277 |
Wattage |
15 W |
14 |
|
Base Type |
G13 Medium Bi-pin |
- |
Color Rendering Index |
>83 |
- |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
5000 k |
5000 |
Finish |
Frosted |
- |
housing color |
N/A |
- |
|
Diameter |
1.10 in |
1 |
Length |
47.15 in |
48 |
|
Additional Information |
Replacement for Conventional Fluorescent Lamp;50,000+ Hour Lifetime;Environmentally Friendly: No Mercury Used;Instant Startup;Frosted Lens Eliminates Pixelation;UL Classified |
- |
Construction |
Frosted Shatterproof Glass |
- |
Description |
15W LED T8 48" 50K LINE VOLTAGE |
14W LED T8 48" 50K 120-277V |
extra long description |
Key KT-LED15T8-48GC-850-D /G3-CP 15 |
- |
Long Description |
T8 LED Lamp, 240 ° Beam Angle, >83, 5000 K, 1900 lm Brightness (Lumens), 15 W, 120 to 277 V ac, 0.16 A @ 120 V ac;0.07 A @ 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 in Diameter, 47.15 in Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 yr Warranty |
SATCO S29916 14T8/LED/48-850/BP 120 |
Product Type |
T8 LED Lamp |
14T8/Led/48-850/BP 120-277V |
Short Description |
T8 LED Lamp, 5000K, 1900 lm, 15W |
- |
Special Features |
- |
Lawful for sale in California ; Dimmable: Non-Dimmable ; Operating Temp: -20C (-4F) to a maximum of +45C (+113F) ; Safety Listing: cULus Classified - Damp ; SDS Class: LED_Lamp ; Fluorescent Equivalence: 25-32 watts ; Lamp Appearance: Frosted ; Warranty: 5 Year Limited |
|
average life |
50000+ h |
50000 |
Base |
- |
Medium Bi Pin |
beam angle |
240 ° |
210 |
Brightness (Lumens) |
1900 lm |
- |
Circuit Type |
N/A |
- |
dimmable |
- |
No |
Input Voltage |
120-277V |
- |
ip rating |
N/A |
- |
lumens |
2k |
1.8k |
Maximum Operating Temperature |
+45 °C;+113 °F |
- |
Minimum Operating Temperature |
-20 °C;-4 °F |
- |
Nominal Length |
48 in |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
25 PK |
- |
Power Factor |
>0.9 |
- |
Sensor Type |
N/A |
- |
Standards Met |
ETL Listed;DLC Listed;cULus Listed;cULus Recognized;RoHS Compliant;ETL Sanitation Listed;NSF/ANSI Standard 2 |
- |
Warranty |
5 yr |
5 Year Limited - T8 LED Bulbs - Ballast Bypass |
Wire Type |
N/A |
- |
|
Brand |
Keystone Technologies |
Satco |
Manufacturers Part Number |
KT-LED15T8-48GC-850-D /G3 |
S29916 |
sub brand |
- |
Satco |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
Type |
- |
LED T8 |
|
Manufacturer Status |
- |
Inactive |
|
Energy Star |
N |
- |
Operating Temperature |
- |
-20C (-4F) to a maximum of +45C (+113F) |
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
Call nearest store for Item Price
|