Nacogdoches |
23 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Rab Lighting |
Catalog Number |
LED18T8U6GC840D |
U618840SEBYP |
Manufacturer Number |
KT-LED18T8-U6GC-840-D-CP |
U6-18-840-SE-BYP |
Category |
Led Lamps & Modules -
Shape & Circular Lamps
|
Led Lamps & Modules -
Shape & Circular Lamps
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
N/A
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00890949012529 |
00019813751252 |
Weight per package |
0.51 (lbs/each) |
0.97 (lbs/each) |
Description |
LED18T8U6GC840D 18W Led T8 U-Bend 6" 40K Line Voltage 2200LM
U-Bend T8 Led Lamp, Approximately 40% More Energy Efficient Than Standard F32T8 Lamps;Improved Lamp Durability With Shatterproof Coated Glass;Instant Startup;Replacement For Conventional Fluorescent Lamp;Suitable For Dry and Damp Locations Additional Information, 50000 H Average Life, By-Pass Ballast Type, G13 (Medium Bi-Pin) Base Type, 220 ° Beam Angle, 2150 LM Brightness (Lumens), >80 Color Rendering Index, 4000 K Color Temperature, 1 In Diameter, Frosted Finish, 6 In Height, 22.25 In Length, Glass Mater
|
U618840SEBYP 18W Led T8 U-Bend 40K Single End Line Voltage
Linear Tubes 2200 Lumens U6 18W 80CRI 4000K Single Ended Ballast Bypass
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.83 (Each) |
$24.76 (Each) |
Carton/Reel |
$321.96 (12 Each) |
$24.76 (1 Each) |
Standard Packaging/Reel |
$321.96 (12 Each) |
$297.12 (12 Each) |
|
Ballast Type |
By-Pass |
- |
Material |
Glass |
- |
Number of Lamps |
N/A |
- |
Shape |
T8 |
- |
Voltage Rating |
120 to 277 v |
- |
Wattage |
18 W |
- |
|
Base Type |
G13 (Medium Bi-Pin) |
- |
Color Rendering Index |
>80 |
- |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
4000 K |
- |
Finish |
Frosted |
- |
housing color |
N/A |
- |
|
Diameter |
1 in |
- |
Height |
6 in |
- |
Length |
22.25 in |
- |
|
Additional Information |
Replacement for Conventional Fluorescent Lamp;Approximately 40% More Energy Efficient than Standard F32T8 Lamps;Instant Startup;Suitable for Dry and Damp Locations;Improved Lamp Durability with Shatterproof Coated Glass |
- |
Construction |
Frosted Glass |
- |
Description |
18W LED T8 U-BEND 6" 40K LINE VOLTAGE 2200LM |
18W LED T8 U-BEND 40K SINGLE END LINE VOLTAGE |
extra long description |
Key KT-LED18T8-U6GC-840-D-CP 18W, 2 |
RAB U6-18-840-SE-BYP LED U Bent 18W |
Features |
Keystone makes upgrading fluorescent lights to LED easy with our UL Type B DirectDrive tubes. These innovative LED tubes eliminate the need for an external driver or ballast. By using a ballast bypass design, there’s one less possible point of failure, making the fixture more reliable. Ballast bypass LED tubes will also save time finding a compatible ballast. Upgrading fluorescent lights to LED will save time and money in maintenance costs. When a fluorescent light is frequently turned on and off the lifes |
- |
Long Description |
U-Bend T8 LED Lamp, Approximately 40% More Energy Efficient than Standard F32T8 Lamps;Improved Lamp Durability with Shatterproof Coated Glass;Instant Startup;Replacement for Conventional Fluorescent Lamp;Suitable for Dry and Damp Locations Additional Information, 50000 h Average Life, By-Pass Ballast Type, G13 (Medium Bi-Pin) Base Type, 220 ° Beam Angle, 2150 lm Brightness (Lumens), >80 Color Rendering Index, 4000 K Color Temperature, 1 in Diameter, Frosted Finish, 6 in Height, 22.25 in Length, Glass Mater |
Linear Tubes 2200 Lumens U6 18W 80CRI 4000K Single Ended Ballast Bypass |
Product Type |
U-Bend T8 LED Lamp |
Led U Bent 18W 4K 2200LM 12PK |
Short Description |
U-Bend T8 LED Lamp, 18 W, 120 to 277 V, 4000 K, 2150 lm, Frosted, 12 CT |
- |
|
average life |
50000 h |
- |
beam angle |
220 ° |
- |
Brightness (Lumens) |
2150 lm |
- |
Circuit Type |
N/A |
- |
Input Voltage |
120-277V |
- |
ip rating |
N/A |
- |
lumens |
2150 |
- |
Maximum Operating Temperature |
+45°C;+113°F |
- |
Minimum Operating Temperature |
-20°C;-4°F |
- |
Nominal Length |
6 U-Bend |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
12 CT |
- |
Power Factor |
>0.9 |
- |
Sensor Type |
N/A |
- |
Standards Met |
DLC Listed;RoHS Compliant;cULus Listed;NSF Certified;cULus Recognized |
- |
Warranty |
5 yr |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Rab Lighting |
Manufacturers Part Number |
LED18T8U6GC840D |
U6-18-840-SE-BYP |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |