Item Comparison: LED5PAR20F840, S9407

Item

LED5PAR20F840 - 5W Led PAR20 40K 500LM 40DEG Beam - Keystone

LED5PAR20F840
5W Led PAR20 40K 500LM 40DEG Beam

$4.71 Each

$113.04 (24 Each)

QTY:
Each
Add
S9407 - 7W Led PAR20 35K Dim - Satco

S9407
7W Led PAR20 35K Dim

$4.22 Each

$25.32 (6 Each)

QTY:
Each
Add
Nacogdoches 24 0
All Stores 249 0
Vendor Keystone Satco
Catalog Number LED5PAR20F840 S9407
Manufacturer Number KT-LED5PAR20-F-840 S9407
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Par Shape Lamps Led Par Shape Lamps
UNSPSC N/A 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00843654127415 00045923094071
Weight per package 0.231 (lbs/each) 0.23 (lbs/each)
Description LED5PAR20F840 5W Led PAR20 40K 500LM 40DEG Beam
PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
S9407 7W Led PAR20 35K Dim
Led PAR20 Lamp, 40 ° Beam Angle, 80, 3500 K, 600 LM Brightness (Lumens), 7 W, 120 V, Silver, 25000 H Average Life, E26 Medium Base, Dimmable, 2.5 In Diameter, 3-1/32 In Length, 50 W, 3 Yr Warranty
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.71 (Each) $4.22 (Each)
Carton/Reel $4.71 (1 Each) $101.28 (24 Each)
Standard Packaging/Reel $113.04 (24 Each) $25.32 (6 Each)
Ballast Type N/A -
Number of Lamps N/A -
Shape - PAR20
Voltage Rating - 120
Wattage 5.5 7 W
Base Type E26 E26 Medium
Color - Colorless
Color Rendering Index - 80
color rendering index (cri) >80 Deg 80
color temperature 4000 3500
Finish - Silver
housing color N/A -
Diameter - 2.5
Length - 3-1/32 in
Size - 3.03
Additional Information - Solid State LED lighting;Reflector Replacement Lamp;Long Life
Construction N/A -
Description 5W LED PAR20 40K 500LM 40DEG BEAM 7W LED PAR20 35K DIM
extra long description Key KT-LED5PAR20-F-840 50W Equiv., -
Long Description PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 CRI LED PAR20 Lamp, 40 ° Beam Angle, 80, 3500 K, 600 lm Brightness (Lumens), 7 W, 120 V, Silver, 25000 h Average Life, E26 Medium Base, Dimmable, 2.5 in Diameter, 3-1/32 in Length, 50 W, 3 yr Warranty
Product Type 50W Equiv., 5W, 500 Lumen, Par 20 Flood, E26, >80 Cri, Dimma 7PAR20/Led/40'/3500K/120V/D
Short Description - LED PAR20 Lamp, 80 CRI, 3500K, 7W, 120V
average life - 25000 h
Base - E26
beam angle 40 DEG 40 °
brightness - 600
Brightness (Lumens) - 600 lm
Circuit Type N/A -
dimmable - Yes
Equivalent Wattage - 50 W
Input Voltage 120V -
ip rating N/A IP65
lumens 500 1k
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
package quantity - 24 CA
Sensor Type N/A -
Standards Met - RoHS Compliant;UL Listed;ETL Listed
Warranty 3 3 yr
Wire Type N/A -
Brand Keystone Satco
Manufacturers Part Number KT-LED5PAR20-F-840 S9407
sub brand - Satco
Category Description LED PAR SHAPE LAMPS LED PAR SHAPE LAMPS
Type - PAR LED
Manufacturer Status - Inactive
Application - Machine/Vehicle Building;Installation Industry
Energy Star Y yes
Operating Temperature - -20C (-4F) to a maximum of +45C (+113F)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat