Item Comparison: LED7.5R20830, S9631

Item

LED7.5R20830 - 7.5W Led R20 30K Dim 525LM - Keystone

LED7.5R20830
7.5W Led R20 30K Dim 525LM

$3.31 Each

$198.60 (60 Each)

QTY:
Each
Add
S9631 - 6.5W Led BR20 30K 107'BM - Satco

S9631
6.5W Led BR20 30K 107'BM

$7.19 Each

$43.14 (6 Each)

QTY:
Each
Add
Nacogdoches 22 0
All Stores 1,580 41
Vendor Keystone Satco
Catalog Number LED7.5R20830 S9631
Manufacturer Number KT-LED7.5R20-830 S9631
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led Reflector Gu, MR R Shape L
Classification Led Reflector Gu, MR R Shape Lamps Led Reflector Gu, MR R Shape Lamps
UNSPSC N/A 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00843654127446 00045923096310
Weight per package 0.215 (lbs/each) 0.23 (lbs/each)
Description LED7.5R20830 7.5W Led R20 30K Dim 525LM
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
S9631 6.5W Led BR20 30K 107'BM
Led Lamp, R20 Shape, 107 ° Beam Angle, 80, 3000 K, 185 LM Brightness (Lumens), 6.5 W, 120 V, Frosted White, 25000 H Average Life, E26 Base, Dimmable, 2.5 In Diameter, 3.94 In Length, 0.24 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.31 (Each) $7.19 (Each)
Carton/Reel $3.31 (1 Each) $172.56 (24 Each)
Standard Packaging/Reel $198.60 (60 Each) $43.14 (6 Each)
Ballast Type N/A -
Number of Lamps N/A -
Shape - R20
Voltage Rating - 120
Wattage 7.5 6.5 W
Base Type E26 E26
Color - Frosted White
Color Rendering Index - 80
color rendering index (cri) >80 Deg 80
color temperature 3000 3000 k
Finish - Frosted White
housing color N/A -
Diameter - 2.500000000000000
Length - 3.94 in
Size - 3.94
Construction N/A -
Description 7.5W LED R20 30K DIM 525LM 6.5W LED BR20 30K 107'BM
extra long description Key KT-LED7.5R20-830 50W Equiv., 7. SATCO S9631 6.5R20/LED/3000K/540L/1
Long Description R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium base, 3000K, 80 CRI LED Lamp, R20 Shape, 107 ° Beam Angle, 80, 3000 K, 185 lm Brightness (Lumens), 6.5 W, 120 V, Frosted White, 25000 h Average Life, E26 Base, Dimmable, 2.5 in Diameter, 3.94 in Length, 0.24 lb
Product Type 50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K 6.5R20/Led/3000K/525L/120V
Short Description - LED Lamp, R20, 80 CRI, 3000K, 6.5W, 120V
average life - 25000 h
Base - E26
beam angle 120 Deg 107 °
brightness - 185
Brightness (Lumens) - 185 lm
Circuit Type N/A -
dimmable - Yes
Input Voltage 120V -
ip rating N/A -
lumens 525 525
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
package quantity - 24 CT;6 PK
Sensor Type N/A -
Standards Met - cULus Listed;RoHS Compliant
Warranty 3 5 Year Limited - 10 hr per day
Wire Type N/A -
Brand Keystone Satco
Manufacturers Part Number KT-LED7.5R20-830 S9631
sub brand - Satco
Category Description LED REFLECTOR GU, MR R SHAPE LAMPS LED REFLECTOR GU, MR R SHAPE LAMPS
Type - BR LED
Weight - 0.24 lb
Energy Star Y -
Operating Temperature - -25C (-13F) to a maximum of +45C (+113F)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat