Item Comparison: LED8BR30830G2, LED10DR303830W

Item

LED8BR30830G2 - 8W Led BR30 30K Dim 650LM - Keystone

LED8BR30830G2
8W Led BR30 30K Dim 650LM

$3.00 Each

$72.00 (24 Each)

QTY:
Each
Add
LED10DR303830W - 10W Led BR30 30K Dim - Ge Current, A Daintree Company

LED10DR303830W
10W Led BR30 30K Dim

$7.46 Each

$44.76 (6 Each)

QTY:
Each
Add
Nacogdoches 47 0
All Stores 9,580 364
Vendor Keystone Ge Current, A Daintree Company
Catalog Number LED8BR30830G2 LED10DR303830W
Manufacturer Number KT-LED8BR30-830 /G2 LED10DR303/830W
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led Reflector Gu, MR R Shape L
Classification Led Reflector Gu, MR R Shape Lamps Led Reflector Gu, MR R Shape Lamps
UNSPSC N/A 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00843654130378 00043168681612
Weight per package 0.15 (lbs/each) 0.76 (lbs/each)
Description LED8BR30830G2 8W Led BR30 30K Dim 650LM
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
LED10DR303830W 10W Led BR30 30K Dim
Led BR30 Lamp, 70, 3000 K, 700 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Screw Base, Dimmable, 3.75 In Diameter, 5.37 In Length, 0.76 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.00 (Each) $7.46 (Each)
Carton/Reel $3.00 (1 Each) $7.46 (1 Each)
Standard Packaging/Reel $72.00 (24 Each) $44.76 (6 Each)
Ballast Type N/A -
Material - Glass
Number of Lamps N/A -
Shape - BR30
Voltage Rating - 120 V
Wattage 8 10 W
Base Type E26 E26 Medium Screw
Color - White
Color Rendering Index - 70
color rendering index (cri) >80 Deg -
color temperature 3000 3000
Finish - white
housing color N/A -
Diameter - 3.75 in
Length - 5.37 in
Additional Information - Initial Intensity 700 Lumen;Packaging Quantity 6;With Dimmable
Construction N/A -
Description 8W LED BR30 30K DIM 650LM 10W LED BR30 30K DIM
extra long description Key KT-LED8BR30-830 /G2 50W Equiv., -
Long Description BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI LED BR30 Lamp, 70, 3000 K, 700 lm Brightness (Lumens), 10 W, 120 V, White, Glass Material, 25000 h Average Life, E26 Medium Screw Base, Dimmable, 3.75 in Diameter, 5.37 in Length, 0.76 lb
Product Type 50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K 68161 Directional Led Lamps
Short Description - LED BR30 Lamp, BR30, 70 CRI, 3000K, 10W, 120V
average life - 25000
Base - Medium Screw
beam angle 100 Deg -
Brightness (Lumens) - 700 lm
Circuit Type N/A -
dimmable - Yes
Input Voltage 120V -
ip rating N/A -
lumens 650 700
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
package quantity - 6 CA
Sensor Type N/A -
Standards Met - UL Approved
Warranty 3 -
Wire Type N/A -
Brand Keystone GE Current
Manufacturers Part Number KT-LED8BR30-830 /G2 LED10DR303/830W-120
sub brand - GE LED Lamps
Category Description LED REFLECTOR GU, MR R SHAPE LAMPS LED REFLECTOR GU, MR R SHAPE LAMPS
Manufacturer Status - Inactive
Weight - 0.76 lb
Application - Indoor Floodlight
Energy Star Y yes
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat