Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Keystone Technologies |
Catalog Number |
LED9BR30DIM83510 |
LED8BR30835G2 |
Manufacturer Number |
LED9BR30DIM83510YVRP2/78029 |
KT-LED8BR30-835 /G2 |
Category |
Led Lamps & Modules -
Led Reflector Gu, MR R Shape L
|
Unassigned
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
-
|
UPC/EAN/GTIN |
00046135780295 |
843654130385 |
Weight per package |
0.3275 (lbs/each) |
0.15 (lbs/each) |
Description |
LED9BR30DIM83510 9W Led BR30 35K Dim 650LM
Led BR30, 8W, Dimmable, 80CRI, 650 Lumen, 3500K, 11000 Life, Frosted Finish
|
LED8BR30835G2 8W Led BR30 35K Dim 650LM
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.26 (Each) |
$3.00 (Each) |
Carton/Reel |
$3.26 (1 Each) |
$3.00 (1 Each) |
Standard Packaging/Reel |
$19.56 (6 Each) |
$72.00 (24 Each) |
|
Lamp Type |
LED BR30 |
- |
Shape |
BR30 |
- |
Voltage Rating |
120.00 |
- |
Wattage |
9.00 |
- |
|
Base Type |
E26 Medium |
- |
Color Rendering Index |
80 |
- |
color rendering index (cri) |
80 |
- |
color temperature |
3500 k |
- |
Finish |
white |
- |
Style |
BR30-Shape |
- |
|
Diameter |
3.74 in |
- |
Length |
5 in |
- |
Size |
3.74 |
- |
|
Additional Information |
RoHS Compliant;Power Factor 0.7;Temperature Rating -20 to 40 Deg C;Packaging Quantity 12 |
- |
Description |
9W LED BR30 35K DIM 650LM |
- |
extra long description |
SYL LED9BR30DIM83510YVRP2/78029 LED |
- |
Long Description |
LED BR30, 8W, Dimmable, 80CRI, 650 Lumen, 3500K, 11000 life, FROSTED finish |
- |
Product Type |
Led Lamp |
- |
Short Description |
LED Lamp, BR30, 80 CRI, 3500K, 9W, 120V |
- |
|
average life |
11000 h |
- |
Base |
E26 Medium |
- |
Brightness (Lumens) |
650 lm |
- |
dimmable |
Yes |
- |
lumens |
650 |
- |
Maximum Operating Temperature |
+45 °C |
- |
Minimum Operating Temperature |
-20 °C |
- |
package quantity |
12 CA;2 PK |
- |
Power Factor |
0.7 |
- |
Standards Met |
ETL Approved;RoHS Compliant; |
- |
Voltage |
120.00 V |
- |
|
Brand |
Sylvania-Ledvance |
Keystone Technologies |
Manufacturers Part Number |
LED9BR30DIM83510YVRP278029 |
KT-LED8BR30-835 /G2 |
sub brand |
10YV |
- |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |
|
|
Application |
General Lighting;Recessed Downlight;Track Lighting;Wall Washer;Art Gallery;Hospitality;Museum;Office;Residential;Restaurant;Retail;Indoor/Outdoor Damp Location |
- |
Energy Star |
yes |
- |
standard |
cETLus |